Shop All Indoor Game Tables
Hathaway
9 ft. Shuffleboard Table Cover
Mfr # BG1224
Zoro # G3860678
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Shuffleboard Tables
- Material PVC
- Overall Width 25 in
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hathaway
- MFR # BG1224
- Zoro # G3860678
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Overall Width | 25 in |
Overall Height | 6 in |
Overall Length | 108 in |
For Table Width | 25 in |
For Table Length | 108 in |
Details
Item | Shuffleboard Table Cover |
Color | Black |
For Use With | Shuffleboard Tables |
Material | PVC |
Product Type | Shuffleboard Table Cover |
Description
Shuffleboard Table Cover, Color Black, For Table Length 108 in, For Table Width 25 in, For Use With Shuffleboard Tables, Material PVC, Overall Height 6 in, Overall Length 108 in, Overall Width 25 in, Product Type Shuffleboard Table Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cane Bolt, 1/2 In. W, Silver (4PB57)
- HYDROFARM Hydrofarm T5 Replacement 6500K Bulbs, 54W, 4 Ft. (FLT5464)
- SOLO 17/32 gal. Clean line One-Hand Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 45 psi Max Pressure (302-A)
- A & I PRODUCTS Heater, Dipstick (23") 28" x4" x1" (A-5B201)
- HATHAWAY Shuffleboard Table, Walnut Finish (BG1205)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- HATHAWAY Shuffleboard Table, Dark Cherry Finish (BG1210)
- OSCAR SCHMIDT Oscar Schmidt OB5-A-U 5-String Electric Banjo (OB5-A-U)
- TANDESA LLC Taye SM1407SWN-JVB 14 x 7 in. Studiomaple Woodhoop Snare Drum; Java Burst & Natural (SM1407SWN-JVB)
- Hathaway Indoor Games