Shop All Indoor Game Tables
Hathaway
14 Ft. Shuffleboard Table Cover
Mfr # BG1226
Zoro # G3860650
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Shuffleboard Tables
- Material PVC
- Overall Height 6 in
- Overall Length 168 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hathaway
- MFR # BG1226
- Zoro # G3860650
- UPC # 00672875903214
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Overall Height | 6 in |
Overall Length | 168 in |
Overall Width | 25 in |
For Table Length | 168 in |
For Table Width | 25 in |
Details
Item | Shuffleboard Table Cover,14 ft. |
Color | Black |
For Use With | Shuffleboard Tables |
Material | PVC |
Product Type | Shuffleboard Table Cover |
Description
Shuffleboard Table Cover, Color Black, For Table Length 168 in, For Table Width 25 in, For Use With Shuffleboard Tables, Material PVC, Overall Height 6 in, Overall Length 168 in, Overall Width 25 in, Product Type Shuffleboard Table Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLABONE Power Chew Antler Alternative Dog Chew T (NAN103P)
- A & I PRODUCTS Hitch Pin, Handle Lock, 5/8" x 4 1/4 7" x5" x1" (A-HL12)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 120055 Leaf Skimmer with 60 Inch Pole (120055)
- DURAFLEX Tub Feed Rubber 6.5 Gal (HP-650)
- HATHAWAY Tip Darts, Steel Tip, Sisal Dartboards, PK3 (BG1055)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- AURORA Aurora AURPRPLB-40 Standard 40 L Gauge Bass Guitar Strings; Purple (AURPRPLB-40)
- SUPERIOR SMOKE Smoke Fluid, 5 gal. (SL5)
- PYLE Portable 49Keys Electronic Keyboard, PKBRD4112 (PKBRD4112)
- PYLE Sound Filter Reflection Mini Size (PSMRS08)
- Hathaway Indoor Game Tables