Shop All Hydraulic Hose Fittings
Hatec
Fitting, Compression, Straight, M30x2.0
Mfr # VNW20HL
Zoro # G6580131
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Connector
- Dash Size 22
- Metric Thread Size M30 x 2.0
- Length 2 in
- Finish Trivalent Chromate Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatec
- MFR # VNW20HL
- Zoro # G6580131
- Country of Origin Italy
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 22 |
Metric Thread Size | M30 x 2.0 |
Length | 2 in |
Thread Size A | M30 x 2.0 |
Overall Length | 2 in |
Threading Size | M30 x 2.0 |
Details
Item | Compression Tube Fitting |
Fitting Shape | Connector |
Finish | Trivalent Chromate Zinc |
Fitting Material | Carbon Steel |
Thread Angle | 60 Degrees |
Standards | DIN 3901/3907, SAE J514 |
Finish/Coating | Trivalent Chromate Zinc |
Fitting Side A Connection Type | Compression |
Series | Hatec |
Specific Fitting Shape | Straight Connector |
Fitting Side B Connection Type | Compression |
Fitting Body Material | Trivalent Chromate Zinc Carbon Steel |
End Connection Type | Compression |
Connection Type | Compression x Compression |
Sub-Category | Light Series |
Type | Compression |
Description
Compression Tube Fitting, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Trivalent Chromate Zinc, Fitting Material Carbon Steel, Overall Length 2 in, Specific Fitting Shape Straight Connector, Thread Size A M30 x 2.0, Series Hatec, Standards DIN 3901/3907, SAE J514
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Oil Filter, For Use mfr.QRS 10, QRS 15 (6211472550)
- SCHLAGE COMMERCIAL Plate L283031 (L283031)
- PEER Tapered Roller Bearing Cup (L68110)
- PREVOST Industrial Coupler, 1/2" MNPT (IRC 081253)
- HATEC Fitting, Compression, Straight, M14x1.5 (VNW06HL)
- PARKER Hose Fitting, Female JIC, 45 Elbow, Hose 1 (13743-16-16)
- KURT Crimp Fitting, Straight, 1/4" ID, JIC (MJ-04-05)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1" Male JIC (6400-16-16-O)
- PARKER Hose Fitting, Male NPT, Straight, Hose 5/8 (10143-8-10)
- EATON AEROQUIP Hose Fitting, Metric Heavy, 90, 3/8, M20X1.5 (1A8DSB6)
- GATES Hydraulic Adapter-Sae To Sae, G60301-0806 (G60301-0806)
- Hatec Hydraulic Hoses & Fittings