Shop All Hydraulic Hose Fittings
Hatec
Fitting, Compression, Straight, M30x2.0
Mfr # VNW16HS
Zoro # G7065922
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Connector
- Dash Size 20
- Metric Thread Size M30 x 2.0
- Length 1.8 in
- Finish Trivalent Chromate Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hatec
- MFR # VNW16HS
- Zoro # G7065922
- Country of Origin Italy
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 20 |
Metric Thread Size | M30 x 2.0 |
Length | 1.8 in |
Overall Length | 1 13/16 in |
Thread Size A | M30 x 2.0 |
Threading Size | M30 x 2.0 |
Details
Item | Compression Tube Fitting |
Fitting Shape | Connector |
Finish | Trivalent Chromate Zinc |
Fitting Material | Carbon Steel |
Thread Angle | 60 Degrees |
Standards | DIN 3901/3918, SAE J514 |
Specific Fitting Shape | Straight Connector |
Finish/Coating | Trivalent Chromate Zinc |
Fitting Side A Connection Type | Compression |
Series | Hatec |
Fitting Side B Connection Type | Compression |
Fitting Body Material | Trivalent Chromate Zinc Carbon Steel |
End Connection Type | Compression |
Connection Type | Compression x Compression |
Sub-Category | Heavy Series |
Type | Compression |
Description
Compression Tube Fitting, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Trivalent Chromate Zinc, Fitting Material Carbon Steel, Overall Length 1 13/16 in, Specific Fitting Shape Straight Connector, Thread Size A M30 x 2.0, Series Hatec, Standards DIN 3901/3918, SAE J514
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Hex Socket Head Male Adapter, 3/8 in. (KQ2S11-36AS)
- GATES Micro-V Belts, 360J5 (360J5)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 192" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-06,08MP-08MP,192 IN OAL)
- THOMSON Double Seal, ID 1.000 In, OD 1.567 In (OPNS1000)
- HATEC Fitting, Compression, Straight, M14x1.5 (VNW06HL)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" JIC Cap (0304-C-06)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16910 (12Z-12L)
- BRENNAN INDUSTRIES 04MAORB-02FP 90 Deg Elbow Forged, 2PK (6805-04-02-NWO-FG)
- BRENNAN INDUSTRIES 08FFSS-08FFSS Straight (FS6565-08-08)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 3/4 in x 1/2-14 Nominal, Brass Body/Buna-N Seal, (W6F4-B)
- KURT Crimp Fitting, 90 Degrees Elbow, 3/4" ID (FJX90-12-12)
- Hatec Hydraulic Hoses & Fittings