Shop All Hydraulic Hose Fittings
Hatec
Fitting, Compression, Straight, M26x1.5
Mfr # VNW16HL
Zoro # G7011295
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Connector
- Dash Size 18
- Metric Thread Size M26 x 1.5
- Length 1.8 in
- Finish Trivalent Chromate Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatec
- MFR # VNW16HL
- Zoro # G7011295
- Country of Origin Italy
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 18 |
Metric Thread Size | M26 x 1.5 |
Length | 1.8 in |
Overall Length | 1 13/16 in |
Thread Size A | M26 x 1.5 |
Threading Size | M26 x 1.5 |
Details
Item | Compression Tube Fitting |
Fitting Shape | Connector |
Finish | Trivalent Chromate Zinc |
Fitting Material | Carbon Steel |
Standards | DIN 3901/3906, SAE J514 |
Thread Angle | 60 Degrees |
Fitting Side A Connection Type | Compression |
Finish/Coating | Trivalent Chromate Zinc |
Specific Fitting Shape | Straight Connector |
Series | Hatec |
Fitting Side B Connection Type | Compression |
End Connection Type | Compression |
Connection Type | Compression x Compression |
Fitting Body Material | Trivalent Chromate Zinc Carbon Steel |
Type | Compression |
Sub-Category | Light Series |
Description
Compression Tube Fitting, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Trivalent Chromate Zinc, Fitting Material Carbon Steel, Overall Length 1 13/16 in, Specific Fitting Shape Straight Connector, Thread Size A M26 x 1.5, Series Hatec, Standards DIN 3901/3906, SAE J514
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Watts Standard Regulator, 1/4" (R119-02C)
- AIGNEP USA MaleSwivelRunTee, PushConn, 1/8, sz 3/8, PK5 (87222-06-02)
- TRITAN Insert Ball Brng, ER, 1-3/16 dia, 4383.77lb (ER19)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 4,800 psi (81100 OHP)
- HATEC Fitting, Compression, Straight, M14x1.5 (VNW06HL)
- BRENNAN INDUSTRIES 08MAORB-08MAORB 90 Deg Elbow Forged (6807-08-08-NWO-FG)
- EATON AEROQUIP Fitting, Straight, 3/8 Hose, 11/16-16 ORS (1AA6FR6)
- DIXON STEEL 1/4 in H-STYLE NIPPLE, 1/4 MNPTF (V2M2)
- TOMPKINS Hydraulic Fitting-Steel08FJX-08FJX-08MJ TEE (6603-08-08-08)
- GATES Hydraulic Ferrule-Globalspiral, G20995-0412 (G20995-0412)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA8FR8)
- Hatec Hydraulic Hose Fittings