Shop All Hydraulic Hose Fittings
Hatec
Fitting, Compression, Straight, M24x1.5
Mfr # VNW13HS
Zoro # G6653166
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Connector
- Dash Size 16
- Metric Thread Size M24 x 1.5
- Length 1.7 in
- Finish Trivalent Chromate Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatec
- MFR # VNW13HS
- Zoro # G6653166
- Country of Origin Italy
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 16 |
Metric Thread Size | M24 x 1.5 |
Length | 1.7 in |
Overall Length | 1 11/16 in |
Thread Size A | M24 x 1.5 |
Threading Size | M24 x 1.5 |
Details
Item | Compression Tube Fitting |
Fitting Shape | Connector |
Finish | Trivalent Chromate Zinc |
Fitting Material | Carbon Steel |
Standards | DIN 3901/3917, SAE J514 |
Thread Angle | 60 Degrees |
Fitting Side A Connection Type | Compression |
Specific Fitting Shape | Straight Connector |
Finish/Coating | Trivalent Chromate Zinc |
Series | Hatec |
Fitting Side B Connection Type | Compression |
End Connection Type | Compression |
Connection Type | Compression x Compression |
Fitting Body Material | Trivalent Chromate Zinc Carbon Steel |
Sub-Category | Heavy Series |
Type | Compression |
Description
Compression Tube Fitting, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Trivalent Chromate Zinc, Fitting Material Carbon Steel, Overall Length 1 11/16 in, Specific Fitting Shape Straight Connector, Thread Size A M24 x 1.5, Series Hatec, Standards DIN 3901/3917, SAE J514
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56H Frame (5UKF6BG)
- BREEZE Hose Clamp, CT, SAE 44,410SS, PK10 (CT 9444 B)
- FESTO Plug SEA-3GS-M8-S (SEA-3GS-M8-S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X12X12LN)
- HATEC Fitting, Compression, Straight, M14x1.5 (VNW06HL)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/16 (38-190627-2-4)
- BRENNAN INDUSTRIES 02MP-04FJS Straight, 2PK (6505-02-04)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 5/8" O-Ring Bo (6408-H10-O)
- GATES MegaCrimp Couplings (6G-6FJX90M)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/4" O-Ring Bo (6408-H04-O)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC- 3/8" M (6802-06-06-NWO-FG)
- Hatec Hydraulic Hose Fittings