Shop All Hydraulic Hose Fittings
Hatec
Fitting, Compression, Straight, M18x1.5
Mfr # VNW06HS
Zoro # G1983305
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Connector
- Dash Size 10
- Metric Thread Size M18 x 1.5
- Length 1.5 in
- Finish Trivalent Chromate Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatec
- MFR # VNW06HS
- Zoro # G1983305
- Country of Origin Italy
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 10 |
Metric Thread Size | M18 x 1.5 |
Length | 1.5 in |
Thread Size A | M18 x 1.5 |
Overall Length | 1 1/2 in |
Threading Size | M18 x 1.5 |
Details
Item | Compression Tube Fitting |
Fitting Shape | Connector |
Finish | Trivalent Chromate Zinc |
Fitting Material | Carbon Steel |
Standards | DIN 3901/3915, SAE J514 |
Thread Angle | 60 Degrees |
Fitting Side A Connection Type | Compression |
Finish/Coating | Trivalent Chromate Zinc |
Fitting Side B Connection Type | Compression |
Specific Fitting Shape | Straight Connector |
Series | Hatec |
Connection Type | Compression x Compression |
Fitting Body Material | Trivalent Chromate Zinc Carbon Steel |
End Connection Type | Compression |
Type | Compression |
Sub-Category | Heavy Series |
Description
Compression Tube Fitting, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Trivalent Chromate Zinc, Fitting Material Carbon Steel, Overall Length 1 1/2 in, Specific Fitting Shape Straight Connector, Thread Size A M18 x 1.5, Series Hatec, Standards DIN 3901/3915, SAE J514
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Air Compressors Air Filter for 5-10 HP (FILTER057)
- NATIONAL Small Bore Metric Seals, 10X19X7-RLS35-S (10X19X7-RLS35-S)
- SPEEDAIRE Cast Iron Flywheel 16 In. 2B with Key (PU016700AJ)
- SPEEDAIRE Air Filter Set, PK2 (PN22N081G)
- HATEC Fitting, Compression, Straight, M14x1.5 (VNW06HL)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1-14 In ORS (1AA10FR8)
- BRENNAN INDUSTRIES 16MORB-08FPS Straight (6900-16-08-O)
- GATES MegaCrimp Couplings (12G-16FL90S)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1" Male JIC (2501-16-16-FG)
- EATON AEROQUIP Hose Fitting, Crimp, BSPP, 90, 3/4, G 3/4 (1A12BFB12)
- GATES Hydraulic Coupling-Megacrimp, G25910-0606 (G25910-0606)
- Hatec Hydraulic Hose Fittings