Shop All Hydraulic Hose Fittings
Hatec
Fitting, Compression, Straight, M14x1.5
Mfr # VNW06HL
Zoro # G3026357
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Connector
- Dash Size 8
- Metric Thread Size M14 x 1.5
- Length 1.5 in
- Finish Trivalent Chromate Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatec
- MFR # VNW06HL
- Zoro # G3026357
- Country of Origin Italy
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 8 |
Metric Thread Size | M14 x 1.5 |
Length | 1.5 in |
Thread Size A | M14 x 1.5 |
Overall Length | 1 1/2 in |
Threading Size | M14 x 1.5 |
Details
Item | Compression Tube Fitting |
Fitting Shape | Connector |
Finish | Trivalent Chromate Zinc |
Fitting Material | Carbon Steel |
Thread Angle | 60 Degrees |
Standards | DIN 3901/3903, SAE J514 |
Specific Fitting Shape | Straight Connector |
Fitting Side B Connection Type | Compression |
Series | Hatec |
Fitting Side A Connection Type | Compression |
Finish/Coating | Trivalent Chromate Zinc |
Connection Type | Compression x Compression |
End Connection Type | Compression |
Fitting Body Material | Trivalent Chromate Zinc Carbon Steel |
Type | Compression |
Sub-Category | Light Series |
Description
Compression Tube Fitting, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Trivalent Chromate Zinc, Fitting Material Carbon Steel, Overall Length 1 1/2 in, Specific Fitting Shape Straight Connector, Thread Size A M14 x 1.5, Series Hatec, Standards DIN 3901/3903, SAE J514
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Evaporative Cooler Motor, CWSE, Base (110465-9)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116472-13)
- REGAL BELOIT Regal Beloit UST1202 115 & 208-230V; 2 HP Century Single Speed Pool Motor (UST1202)
- SENCO Senco Products Inc. Compressor Air 1.5Hp 6Gal PC1280 (2771624)
- BVA HYDRAULICS FITTING BUSHING 3/8"-18 NPTF MALE X 1/4"-18 NPTF FEMALE 10000PSI (CB1438)
- FOSTER Steel Plug, 1/4\u0022x1/4\u0022FPT (K2S)
- EATON AEROQUIP Fitting, BSPP, Straight, G 1/2 (1/2 In-14) (1A8BF8)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (4412-4-5s)
- EATON AEROQUIP Fitting, 45 Deg, 1/4 In Hose, 1/2-20 JIC (190297-5S)
- GATES MegaCrimp Couplings (8G-10FJX45S)
- GATES MegaCrimp Couplings (6G-6MFA)
- Hatec Hydraulic Hose Fittings