Shop All Hydraulic Hose Fittings
Hatec
Fitting, Compression, Straight, M12x1.5
Mfr # VNW04HL
Zoro # G3026366
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Connector
- Dash Size 6
- Metric Thread Size M12 x 1.5
- Length 1.25 in
- Finish Trivalent Chromate Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatec
- MFR # VNW04HL
- Zoro # G3026366
- Country of Origin Italy
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 6 |
Metric Thread Size | M12 x 1.5 |
Length | 1.25 in |
Thread Size A | M12 x 1.5 |
Overall Length | 1 1/4 in |
Threading Size | M12 x 1.5 |
Details
Item | Compression Tube Fitting |
Fitting Shape | Connector |
Finish | Trivalent Chromate Zinc |
Fitting Material | Carbon Steel |
Thread Angle | 60 Degrees |
Standards | DIN 3901/3902, SAE J514 |
Series | Hatec |
Finish/Coating | Trivalent Chromate Zinc |
Fitting Side B Connection Type | Compression |
Specific Fitting Shape | Straight Connector |
Fitting Side A Connection Type | Compression |
Fitting Body Material | Trivalent Chromate Zinc Carbon Steel |
End Connection Type | Compression |
Connection Type | Compression x Compression |
Sub-Category | Light Series |
Type | Compression |
Description
Compression Tube Fitting, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Trivalent Chromate Zinc, Fitting Material Carbon Steel, Overall Length 1 1/4 in, Specific Fitting Shape Straight Connector, Thread Size A M12 x 1.5, Series Hatec, Standards DIN 3901/3902, SAE J514
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Industrial Plug 3/8" x 3/8" Female NPT, 25PCS (IP3838FS-B25-P)
- TOMPKINS Hydraulic Fitting-Steel04MOR-02FP 90 (6805-04-02)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (06E-666)
- LENZ Filter Assembly Spin-On, 10 Micron, 20 Gpm, 100 PSI, 3/4 NPTf Port (221005)
- HATEC Fitting, Compression, Straight, M14x1.5 (VNW06HL)
- KURT Crimp Fitting, 90 Degrees Elbow, 1/2" ID (FJX90-08-08)
- EATON AEROQUIP Fitting, Straight, 7/8 Hose, 1 5/16-12 JIC (4411-16S)
- BRENNAN INDUSTRIES Coupling, 3/8"X3/8"Male/Male (5404-06-06)
- BRENNAN INDUSTRIES 05MJ-04MP Straight Long (2.25 OAL) (2404-L-05-04)
- WEATHERHEAD Hydraulic Hose Fitting, Coupleable (10508B-106)
- TOMPKINS Hydraulic Fitting-Metric CompressionL35(45X2.0) UNION (MC6020-L35-L35)
- Hatec Hydraulic Hoses & Fittings