Shop All Hydraulic Hose Fittings
Hatec
Fitting, Compression, Elbow, M30x2.0
Mfr # WNW20HL
Zoro # G6491773
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Elbow
- Dash Size 22
- Metric Thread Size M30 x 2.0
- Length 2 in
- Finish Trivalent Chromate Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatec
- MFR # WNW20HL
- Zoro # G6491773
- Country of Origin Italy
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 22 |
Metric Thread Size | M30 x 2.0 |
Length | 2 in |
Thread Size A | M30 x 2.0 |
Overall Length | 2 in |
Threading Size | M30 x 2.0 |
Details
Item | Compression Tube Fitting |
Fitting Shape | Elbow |
Finish | Trivalent Chromate Zinc |
Fitting Material | Carbon Steel |
Standards | DIN 3901/3913, SAE J514 |
Thread Angle | 60 Degrees |
Fitting Side A Connection Type | Compression |
Series | Hatec |
Finish/Coating | Trivalent Chromate Zinc |
Specific Fitting Shape | 90 Degrees Elbow |
Fitting Side B Connection Type | Compression |
Fitting Body Material | Trivalent Chromate Zinc Carbon Steel |
End Connection Type | Compression |
Connection Type | Compression x Compression |
Type | Compression |
Sub-Category | Light Series |
Description
Compression Tube Fitting, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Trivalent Chromate Zinc, Fitting Material Carbon Steel, Overall Length 2 in, Specific Fitting Shape 90 Degrees Elbow, Thread Size A M30 x 2.0, Series Hatec, Standards DIN 3901/3913, SAE J514
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 7/16 In, SS (1L716)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1 (FC425-16X25)
- REELCRAFT Reelcraft G 3050 Static Discharge/Grounding Reel, 50ft, w/100A Grounding Clamp on end (G 3050)
- NACHI 22200 Spherical Roller Bearing, 22211EXQW33C3 (22211EXQW33C3)
- HATEC Fitting, Compression, Straight, M14x1.5 (VNW06HL)
- PARKER Crimp Fitting, 90 deg., 1/2" ID, 1/2", MNPTF (11L43-8-8)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 11/16-16 ORS (1AA6FRB6)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/2 (10643-8-8)
- EATON AEROQUIP Hose Fitting, Metric Heavy, 90, 1/2, M24X1.5 (1A12DSB8)
- GATES MegaCrimp Couplings (8G-6MPX)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-04MOR TEE (6803-04-04-04)
- Hatec Hydraulic Hose Fittings