Shop All Hydraulic Hose Fittings
Hatec
Fitting, Compression, Elbow, M30x2.0
Mfr # WNW16HS
Zoro # G7038157
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Elbow
- Dash Size 20
- Metric Thread Size M30 x 2.0
- Length 1.8 in
- Finish Trivalent Chromate Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatec
- MFR # WNW16HS
- Zoro # G7038157
- Country of Origin Italy
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 20 |
Metric Thread Size | M30 x 2.0 |
Length | 1.8 in |
Overall Length | 1 13/16 in |
Thread Size A | M30 x 2.0 |
Threading Size | M30 x 2.0 |
Details
Item | Compression Tube Fitting |
Fitting Shape | Elbow |
Finish | Trivalent Chromate Zinc |
Fitting Material | Carbon Steel |
Standards | DIN 3901/3924, SAE J514 |
Thread Angle | 60 Degrees |
Fitting Side A Connection Type | Compression |
Specific Fitting Shape | 90 Degrees Elbow |
Finish/Coating | Trivalent Chromate Zinc |
Fitting Side B Connection Type | Compression |
Series | Hatec |
Connection Type | Compression x Compression |
Fitting Body Material | Trivalent Chromate Zinc Carbon Steel |
End Connection Type | Compression |
Type | Compression |
Sub-Category | Heavy Series |
Description
Compression Tube Fitting, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Trivalent Chromate Zinc, Fitting Material Carbon Steel, Overall Length 1 13/16 in, Specific Fitting Shape 90 Degrees Elbow, Thread Size A M30 x 2.0, Series Hatec, Standards DIN 3901/3924, SAE J514
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg (6206ZZ)
- NACHI 5200 Series Double Row Angular Contact, 5205-2NS (5205-2NS)
- INA Needle Thrust Bearing, Bore 1.750 In (TC2840/0-5-HLA)
- CARLISLE BX100 Gold-Ribbon Cog-Belt (BX100)
- HATEC Fitting, Compression, Straight, M14x1.5 (VNW06HL)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Fem Pipe (1502-08-08-FG)
- BRENNAN INDUSTRIES CouplingNG 1/4"X3/8"Male/Male (5404-06-04)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Male JIC (2501-12-12-FG)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/4" Male Face Seal (FS6400-04-06-O)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24708N-688)
- EATON AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4SA16FRA16)
- Hatec Hydraulic Hoses & Fittings