Shop All Hydraulic Hose Fittings
Hatec
Fitting, Compression, Elbow, M26x1.5
Mfr # WNW16HL
Zoro # G6966662
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Elbow
- Dash Size 18
- Metric Thread Size M26 x 1.5
- Length 1.8 in
- Finish Trivalent Chromate Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatec
- MFR # WNW16HL
- Zoro # G6966662
- Country of Origin Italy
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 18 |
Metric Thread Size | M26 x 1.5 |
Length | 1.8 in |
Thread Size A | M26 x 1.5 |
Overall Length | 1 13/16 in |
Threading Size | M26 x 1.5 |
Details
Item | Compression Tube Fitting |
Fitting Shape | Elbow |
Finish | Trivalent Chromate Zinc |
Fitting Material | Carbon Steel |
Standards | DIN 3901/3912, SAE J514 |
Thread Angle | 60 Degrees |
Finish/Coating | Trivalent Chromate Zinc |
Fitting Side A Connection Type | Compression |
Series | Hatec |
Fitting Side B Connection Type | Compression |
Specific Fitting Shape | 90 Degrees Elbow |
Fitting Body Material | Trivalent Chromate Zinc Carbon Steel |
Connection Type | Compression x Compression |
End Connection Type | Compression |
Sub-Category | Light Series |
Type | Compression |
Description
Compression Tube Fitting, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Trivalent Chromate Zinc, Fitting Material Carbon Steel, Overall Length 1 13/16 in, Specific Fitting Shape 90 Degrees Elbow, Thread Size A M26 x 1.5, Series Hatec, Standards DIN 3901/3912, SAE J514
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Full Synthetic, 1 gal. (P018-0085SP)
- HONEYWELL Th6110D1021 Premier White (TH6110D102)
- DAYTON A75 V-Belt, 77" Outside Length, 1/2" Top Width, 1 Ribs (3X628)
- FAIRCHILD Precision Volume Booster 1/4In 250Psi 100Psi Npt Pneumatic Regulator (20)
- HATEC Fitting, Compression, Straight, M14x1.5 (VNW06HL)
- GATES MegaCrimp Couplings (6G-6FJX)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/4" Male JIC (2408-04)
- GATES Field Attachable Type T Couplings (8C2AT-8RFJX)
- BRENNAN INDUSTRIES 05FJ-06MJ Straight Reducer (1Pc/Rigid), 2PK (2406-05-06)
- EATON AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 5/8-18 SAE (190371-6S)
- TOMPKINS Hydraulic Fitting-Stainless08FP-08FP-08FP TEE-SS (SS-5605-08-08-08-FG)
- Hatec Hydraulic Hoses & Fittings