Shop All Hydraulic Hose Fittings
Hatec
Fitting, Compression, Elbow, M24x1.5
Mfr # WNW13HS
Zoro # G7087297
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Elbow
- Dash Size 16
- Metric Thread Size M24 x 1.5
- Length 1.7 in
- Finish Trivalent Chromate Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hatec
- MFR # WNW13HS
- Zoro # G7087297
- Country of Origin Italy
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 16 |
Metric Thread Size | M24 x 1.5 |
Length | 1.7 in |
Thread Size A | M24 x 1.5 |
Overall Length | 1 11/16 in |
Threading Size | M24 x 1.5 |
Details
Item | Compression Tube Fitting |
Fitting Shape | Elbow |
Finish | Trivalent Chromate Zinc |
Fitting Material | Carbon Steel |
Thread Angle | 60 Degrees |
Standards | DIN 3901/3923, SAE J514 |
Specific Fitting Shape | 90 Degrees Elbow |
Series | Hatec |
Fitting Side B Connection Type | Compression |
Finish/Coating | Trivalent Chromate Zinc |
Fitting Side A Connection Type | Compression |
End Connection Type | Compression |
Connection Type | Compression x Compression |
Fitting Body Material | Trivalent Chromate Zinc Carbon Steel |
Sub-Category | Heavy Series |
Type | Compression |
Description
Compression Tube Fitting, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Trivalent Chromate Zinc, Fitting Material Carbon Steel, Overall Length 1 11/16 in, Specific Fitting Shape 90 Degrees Elbow, Thread Size A M24 x 1.5, Series Hatec, Standards DIN 3901/3923, SAE J514
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 24VDC (SV2500-5FU)
- GAST Pump, Vacuum, 1 HP (1423-103Q-G626X)
- RULAND Shaft Collar, Clamp, 1Pc, 2 In, Steel (WCL-32-F)
- EATON AEROQUIP Dust Cap, 1/4", Push On, Vinyl (5657-4)
- HATEC Fitting, Compression, Straight, M14x1.5 (VNW06HL)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (FJ9068-0808S)
- GATES MegaCrimp Couplings (6G-4FFORX90S)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17453 (FJ5985-0808S)
- EATON AEROQUIP Fitting, Straight, 5/8 Hose, 1 1/16-12 JIC (4411-12S)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1/4 (10143-2-4)
- TOMPKINS Hydraulic Fitting-Stainless02MP-02FP-02FP TEE-SS (SS-5602-02-02-02-FG)
- Hatec Hydraulic Hoses & Fittings