Shop All Hydraulic Hose Fittings
Hatec
Fitting, Compression, Elbow, M20x1.5
Mfr # WNW08HS
Zoro # G7118395
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Elbow
- Dash Size 12
- Metric Thread Size M20 x 1.5
- Length 1.7 in
- Finish Trivalent Chromate Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatec
- MFR # WNW08HS
- Zoro # G7118395
- Country of Origin Italy
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 12 |
Metric Thread Size | M20 x 1.5 |
Length | 1.7 in |
Thread Size A | M20 x 1.5 |
Overall Length | 1 11/16 in |
Threading Size | M20 x 1.5 |
Details
Item | Compression Tube Fitting |
Fitting Shape | Elbow |
Finish | Trivalent Chromate Zinc |
Fitting Material | Carbon Steel |
Thread Angle | 60 Degrees |
Standards | DIN 3901/3922, SAE J514 |
Finish/Coating | Trivalent Chromate Zinc |
Fitting Side A Connection Type | Compression |
Series | Hatec |
Fitting Side B Connection Type | Compression |
Specific Fitting Shape | 90 Degrees Elbow |
Connection Type | Compression x Compression |
End Connection Type | Compression |
Fitting Body Material | Trivalent Chromate Zinc Carbon Steel |
Type | Compression |
Sub-Category | Heavy Series |
Description
Compression Tube Fitting, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Trivalent Chromate Zinc, Fitting Material Carbon Steel, Overall Length 1 11/16 in, Specific Fitting Shape 90 Degrees Elbow, Thread Size A M20 x 1.5, Series Hatec, Standards DIN 3901/3922, SAE J514
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (3ZN46)
- HEATCRAFT REFRIGERATION Motor, 1/15HP 208-230V 1650RPM 1PH (25309801S)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 145T Frame (145TBDR5345)
- ZEP Lubricant/Penetrant, Dual Force, 14 oz, Multi (ZPE374301)
- HATEC Fitting, Compression, Straight, M14x1.5 (VNW06HL)
- GATES Hydraulic Adapter-Sae To Sae, G60140-1212 (G60140-1212)
- FOSTER Brass Plug, 3/4"x3/4"FPT (K6B)
- ENERPAC FZ1608, High Pressure Fitting, Hex Nipple, 10,000 psi, Connection 1/4" NPTF Male to 1/4" NPTF Male (FZ1608)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 3/8-18 (4412-6-6S)
- EATON AEROQUIP Fitting, BSPP, Straight, G 3/8 (3/8 In-19) (1A6BF6)
- EATON AEROQUIP Hose Fitting, Crimp, Metric, 45, 3/8, M20X1.5 (1A8DSA6)
- Hatec Hydraulic Hose Fittings