Shop All Hydraulic Hose Fittings
Hatec
Fitting, Compression, Elbow, M18x1.5
Mfr # WNW10HL
Zoro # G7084646
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Elbow
- Dash Size 12
- Metric Thread Size M18 x 1.5
- Length 1.7 in
- Finish Trivalent Chromate Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatec
- MFR # WNW10HL
- Zoro # G7084646
- Country of Origin Italy
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 12 |
Metric Thread Size | M18 x 1.5 |
Length | 1.7 in |
Overall Length | 1 11/16 in |
Thread Size A | M18 x 1.5 |
Threading Size | M18 x 1.5 |
Details
Item | Compression Tube Fitting |
Fitting Shape | Elbow |
Finish | Trivalent Chromate Zinc |
Fitting Material | Carbon Steel |
Standards | DIN 3901/3910, SAE J514 |
Thread Angle | 60 Degrees |
Specific Fitting Shape | 90 Degrees Elbow |
Fitting Side B Connection Type | Compression |
Series | Hatec |
Fitting Side A Connection Type | Compression |
Finish/Coating | Trivalent Chromate Zinc |
Connection Type | Compression x Compression |
Fitting Body Material | Trivalent Chromate Zinc Carbon Steel |
End Connection Type | Compression |
Sub-Category | Light Series |
Type | Compression |
Description
Compression Tube Fitting, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Trivalent Chromate Zinc, Fitting Material Carbon Steel, Overall Length 1 11/16 in, Specific Fitting Shape 90 Degrees Elbow, Thread Size A M18 x 1.5, Series Hatec, Standards DIN 3901/3910, SAE J514
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Shock Absorber DYSR-12-12-Y5 (DYSR-12-12-Y5)
- ERICSON CBL RL, 50FT 12/3 SJOW (4123-50)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP129)
- HATEC Fitting, Compression, Straight, M14x1.5 (VNW06HL)
- EATON AEROQUIP Flange Fitting, Crimp, 3/4" Hose, 1"Flange (1A16FL12)
- BRENNAN INDUSTRIES 06MFS-12MORB Straight (FS6400-06-12-O)
- EATON AEROQUIP Fitting, Elbow, 1 In Hose, 1 7/16-12 In ORS (1AA16FRB16)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -12, 2.63L (1AA12MR12)
- GATES Hydraulic Coupling-Megacrimp, G25720-0610 (G25720-0610)
- EATON AEROQUIP Fitting, Straight, 1/2 Hose, 11/16-16 ORS (1AA6FR8)
- Hatec Hydraulic Hoses & Fittings