Shop All Hydraulic Hose Fittings
Hatec
Fitting, Compression, Elbow, M18x1.5
Mfr # WNW06HS
Zoro # G6438826
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Elbow
- Dash Size 10
- Metric Thread Size M18 x 1.5
- Length 1.5 in
- Finish Trivalent Chromate Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatec
- MFR # WNW06HS
- Zoro # G6438826
- Country of Origin Italy
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 10 |
Metric Thread Size | M18 x 1.5 |
Length | 1.5 in |
Overall Length | 1 1/2 in |
Thread Size A | M18 x 1.5 |
Threading Size | M18 x 1.5 |
Details
Item | Compression Tube Fitting |
Fitting Shape | Elbow |
Finish | Trivalent Chromate Zinc |
Fitting Material | Carbon Steel |
Standards | DIN 3901/3921, SAE J514 |
Thread Angle | 60 Degrees |
Finish/Coating | Trivalent Chromate Zinc |
Series | Hatec |
Fitting Side B Connection Type | Compression |
Fitting Side A Connection Type | Compression |
Specific Fitting Shape | 90 Degrees Elbow |
Connection Type | Compression x Compression |
Fitting Body Material | Trivalent Chromate Zinc Carbon Steel |
End Connection Type | Compression |
Type | Compression |
Sub-Category | Heavy Series |
Description
Compression Tube Fitting, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Trivalent Chromate Zinc, Fitting Material Carbon Steel, Overall Length 1 1/2 in, Specific Fitting Shape 90 Degrees Elbow, Thread Size A M18 x 1.5, Series Hatec, Standards DIN 3901/3921, SAE J514
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6653921153)
- DODGE 212 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-3/16 in Bore (126193)
- MIDWEST CONTROL Condensate Timer Drain, 1/4" FPT (MCDV25-DK)
- MILTON Grease Gun, Lever, 10,000 psi (S-3100)
- HATEC Fitting, Compression, Straight, M14x1.5 (VNW06HL)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK10 (06E-606)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA8FJ8)
- BRENNAN INDUSTRIES 04MJ-04MJ Blkhd Straight With Lock Nut, 2PK (2700-LN-04-04)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (63-190600-5)
- BRENNAN INDUSTRIES 04MP-06FP 90 Deg Street Elbow Forged, 2PK (5502-04-06-FG)
- KURT Crimp Fitting, Straight, 3/8" ID, FNPT (FP-06-06)
- Hatec Hydraulic Hose Fittings