Shop All Hydraulic Hose Fittings
Hatec
Fitting, Compression, Elbow, M14x1.5
Mfr # WNW06HL
Zoro # G7188045
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Elbow
- Dash Size 8
- Metric Thread Size M14 x 1.5
- Length 1.5 in
- Finish Trivalent Chromate Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hatec
- MFR # WNW06HL
- Zoro # G7188045
- Country of Origin Italy
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 8 |
Metric Thread Size | M14 x 1.5 |
Length | 1.5 in |
Thread Size A | M14 x 1.5 |
Overall Length | 1 1/2 in |
Threading Size | M14 x 1.5 |
Details
Item | Compression Tube Fitting |
Fitting Shape | Elbow |
Finish | Trivalent Chromate Zinc |
Fitting Material | Carbon Steel |
Standards | DIN 3901/3909, SAE J514 |
Thread Angle | 60 Degrees |
Fitting Side B Connection Type | Compression |
Finish/Coating | Trivalent Chromate Zinc |
Series | Hatec |
Fitting Side A Connection Type | Compression |
Specific Fitting Shape | 90 Degrees Elbow |
End Connection Type | Compression |
Fitting Body Material | Trivalent Chromate Zinc Carbon Steel |
Connection Type | Compression x Compression |
Type | Compression |
Sub-Category | Light Series |
Description
Compression Tube Fitting, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Trivalent Chromate Zinc, Fitting Material Carbon Steel, Overall Length 1 1/2 in, Specific Fitting Shape 90 Degrees Elbow, Thread Size A M14 x 1.5, Series Hatec, Standards DIN 3901/3909, SAE J514
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 311189 (311189)
- SUPER LUBE Multipurpose Synthetic Grease, PTFE, H1 Food Grade, 11 oz Aerosol Can (31110)
- RULAND Shaft Collar, Clamp, 1Pc, 14mm, 303 SS (MCL-14-SS)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (.5018ES3E56C-S)
- HATEC Fitting, Compression, Straight, M14x1.5 (VNW06HL)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male Pipe (1501-08-08-FG)
- BRENNAN INDUSTRIES 06MAORB-06MP 90 Deg Elbow Forged, 2PK (6806-06-06-NWO-FG)
- GATES Hydraulic Adapter-Sae To Sae, G60144-1212 (G60144-1212)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-4B)
- GATES Hydraulic Adapter-Sae To Sae, G60130-1208 (G60130-1208)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20749 (04Z-108)
- Hatec Hydraulic Hose Fittings