Shop All Hydraulic Hose Fittings
Hatec
Fitting, Compression, Elbow, M12x1.5
Mfr # WNW04HL
Zoro # G9726001
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Dash Size 6
- Metric Thread Size M12 x 1.5
- Length 1.25 in
- Finish Trivalent Chromate Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatec
- MFR # WNW04HL
- Zoro # G9726001
- Country of Origin Italy
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 6 |
Metric Thread Size | M12 x 1.5 |
Length | 1.25 in |
Thread Size A | M12 x 1.5 |
Overall Length | 1 1/4 in |
Threading Size | M12 x 1.5 |
Details
Item | Compression Tube Fitting |
Fitting Shape | 90 Degrees Elbow |
Finish | Trivalent Chromate Zinc |
Fitting Material | Carbon Steel |
Standards | DIN 3901/3908, SAE J514 |
Thread Angle | 60 Degrees |
Series | Hatec |
Specific Fitting Shape | 90 Degrees Elbow |
Fitting Side B Connection Type | Compression |
Fitting Side A Connection Type | Compression |
Finish/Coating | Trivalent Chromate Zinc |
Connection Type | Compression x Compression |
End Connection Type | Compression |
Fitting Body Material | Trivalent Chromate Zinc Carbon Steel |
Sub-Category | Light Series |
Type | Compression |
Description
Compression Tube Fitting, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Trivalent Chromate Zinc, Fitting Material Carbon Steel, Overall Length 1 1/4 in, Specific Fitting Shape 90 Degrees Elbow, Thread Size A M12 x 1.5, Series Hatec, Standards DIN 3901/3908, SAE J514
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-47420, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 47420 (47420)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 43" - BX43 (BX43)
- KROIL 16.5 Oz. Penetrant Original aka AeroKroil, Penetrating Oil Aerosol, Multipurpose, 12PK (KS162C)
- D&D 28" Outside Length, 1 5/6" Top Width, 20 Ribs (280J20)
- HATEC Fitting, Compression, Straight, M14x1.5 (VNW06HL)
- WEATHERHEAD Hydraulic Hose Fitting, Coupleable (10508B-106)
- EATON AEROQUIP Tube Fitting, 3/8" Hose, 3/8"Tube (1AA6MT6)
- BRENNAN INDUSTRIES 16MJ-24MORB Straight (6400-16-24-O)
- GATES MegaCrimp Couplings (8G-6MP)
- BRENNAN INDUSTRIES 06MJ-12MAORB 90 Deg Elbow Forged (6801-06-12-NWO-FG)
- BRENNAN INDUSTRIES 16MJ-16FJS-16MJ Swivel Run Tee Forged (6602-16-16-16-FG)
- Hatec Hydraulic Hoses & Fittings