Shop All Food Service Appliance Parts
Hatco
Motor120V, Hp, P 2250Sp For - Part# Htr02-12-003-00
Mfr # HTR02-12-003-00
Zoro # G602271379
Free Shipping & Returns
$154.99
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
- Brand Hatco
- MFR # HTR02-12-003-00
- Zoro # G602271379
- Country of Origin Gambia
- Category Food Service Appliance Parts
Description
Motor /Blower Assembly Without Hardware Conversion Kit.;115V, 60Hz, .65A, 2250 Rpm, 18-1/2" Wire Leads.;( 2" X .215"Id ) 4 Blade Cooling Fan.;( For Motor Assembly With Kit, Use # 68-1071 );Dimensions: Overall Width (Incl Motor)- 8-3/4";Blower Assy Only - 5-1/4" X 4-1/4" X 3-3/8";Blower Wheel - 4" X 2-3/8";Chem Lube, 1 Oz Tube, 02.01.019.00;Air Chamber Gasket, 60" X 1/2", Adhesive Backed,;04.17.022A.00.;Motor Same As # 68-1071 But No Hardware For Conversion ;Of Old Style Pre June 1998 Units. # 68-1132 Is;Used On Units After 6/98 - Std Wattage Cabinets Rated 1725W;Hatco;Warmer Series: Fs, Fshc, Fst, Wfst.
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
- TABLECRAFT Cooking Plate, SS, Half, 12.75x10.5x1.5" (CW60101)
- NUTRICHEF 15Pcs Colorful Cookware Set (NCCWCOR15)
- CRYSTAL LIGHT Sunrise Orange Juice, 0.16 oz., Ready to Drink, Sunrise Orange, 30 PK (00504)
- GARLAND Surface Heater 208V 2000W (2590200)
- HATCO Warmer Element 120V 500W (02-08-101)
- HATCO Warmer Element 120V 1725W (R02.08.116D.00)
- HATCO Heating Element - 208V/925W (R02.08.029D.00)
- HATCO Lamp Holder (R02.30.039.00)
- HATCO Warmer Element 120V 950W (02-08-107D)
- HATCO Infinite Switch For - Part# Htr02.19.018 (HTR02.19.018)
- CAMPBELL Campbell SED-S5 Sediment Cartridge - 2 Pack (SED-S5)
- Hatco Food Service Appliance Parts