Shop All Warmers and Chillers
Hatco
IWB-S3SLNT Three Pan Slanted Ice Cooled Slim Drop-In Cold Food Well
Mfr # 413IWBS3SLNT
Zoro # G111223869
product price: $3,169.99
/ea
Free Shipping & Returns
$3,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatco
- MFR # 413IWBS3SLNT
- Zoro # G111223869
- Country of Origin United States
- Category Warmers and Chillers
Description
An excellent addition to salad bars buffets beverage bars and more this Hatco IWB-S3SLANT slanted ice cooled slim drop-in food well provides you with a reliable flexible way to keep cold product ready to serve! This ice-cooled well holds your food and beverages at perfect serving temperatures and it does so without any refrigeration or electrical components so that your installation options increase and your operating costs decrease. It even boasts high-quality insulation in the sides and bottom to truly ensure the best cold retention and cost savings possible. And the included slanting kit provides a 5 degree angle from back to front so that your employees or customers can more easily access your cold foods.**Thanks to the slim design this unit accommodates full size food pans end-to-end rather than side-by-side adding a few extra inches of precious space between buffet lines. This ensures that customers will have an easier time accessing your salad or cold condiment bar even with sneeze guards present. Plus the slim design still looks uniform with the rest of your Hatco drop-in food wells for a consistent look across any serving line.**This food well holds three full size food pans and features a drop-in design that can easily be installed into existing countertops buffet lines and other surfaces. An aluminized steel housing with a stainless interior and bezel combines with a large 1'' brass drain and flat screen to provide you with a product that is not only built to last but is also extremely simple to clean.**Overall Dimensions:*Width: 69 3/16''*Depth: 18 7/8''*Height: 12''**Cutout Dimensions:*Width: 67 5/16'' to 68 3/16''*Depth: 17 1/16'' to 17 7/8''*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Air Shutter 2-1/2" (719329)
- KING KOOKER Jambalaya Pot, Cast Iron, 5 Gallons, Preseasoned (5920)
- KIKKOMAN Kikkoman Less Sodium Soy Dispenser 5 fl. oz., PK12 (00125)
- HIDDEN VALLEY Hidden Valley Buttermilk Ranch Salad Dressing 1 gal. Jug, PK12 (21003)
- HATCO Foodwarmer208V 1400W 60" For - Part# Grah-60 208V (GRAH-60 208V)
- HATCO Foodwarmer 120V 500W 24" (GRAH24-1)
- HATCO Foodwarmer120V 500W 24" For - Part# Grah-24 120V (GRAH-24 120V)
- HATCO Warmer, Glo-Ray (Grffbl) (GRFFBL(14"CLEARANCE))
- HATCO Warmer, Glo-Ray, Grahl, 24", 120V For - Part# Grahl-24 120V (GRAHL-24 120V)
- HATCO Foodwarmer120V 500W 24" For - Part# Htgrah24-120V (HTGRAH24-120V)
- NEMCO Heater, Food - 120V 500W For - Part# 6150-24-120V (6150-24-120V)
- Hatco Warmers and Chillers