Shop All Ovens and Ranges
Hatco
IRNG-PC1-36 Rapide Cuisine Black High Powered Countertop Induction Range / Cooker - 240V 3600W
Mfr # 413IRNGPC136
Zoro # G010791308
Free Shipping & Returns
$2,798.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hatco
- MFR # 413IRNGPC136
- Zoro # G010791308
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Quickly easily precisely and safely cook with the Hatco IRNG-PC1-36 Rapide Cuisine high powered countertop induction range! Perfect for catering and buffet applications thanks to its compact low-profiled countertop design this unit relies on ultra-efficient induction technology to cook food products.This process is flameless and heats only the pan and its contents making it an incredibly safe and cool range. It also boasts an impressive culinary equivalent of up to 31000 BTU of gas delivering the highest power in its class. Plus this particular unit is outfitted with a sensor that prevents operation unless a proper pan designed for induction use is placed on top which helps to ensure a safe effective cooking environment at all times. The range accepts any induction-safe pan with a diameter between 4in and 13in.An adaptive control knob adjusts to user input from slow turns that offer precise control to fast turns that can span the full range in a single twist! It combines with impressive high resolution display technology and a mode that allows you to preset programs for consistent cooking cycles to provide maximum precision over time 30 seconds to 10 hours and temperature Fahrenheit or Celsius in 1 degree increments. The built-in USB port allows easy access to technological updates keeping you up-to-date on relevant innovations. At the end of the day or event the unit is simple to wipe down thanks to its stainless steel top housing radiant red bottom housing and a glass ceramic cooking surface. The surface is designed with a subtle pattern to conceal scratches that are inevitable in heavy-use applications which helps keep the unit looking sleek and clean even after years of use! The unit requires a 240V electrical connection for operation.Overall Dimensions:Width: 13inDepth: 17inHeight: 3 7/16in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS VALVE GUIDE DRIVER 1/4" (AJA1121)
- BAKERS PRIDE Door Rod (S3039X)
- CHEF WORKS Black Bib Apron (APKBL BLK0)
- MALT O MEAL Malt O Meal Marshmallow Mateys Cereal 1 oz., PK96 (27596)
- WEIMAN No Scent Cooktop Cleaner 12 oz Spray (70A)
- HASTINGS HOME Hastings Home 1800W Induction Cooktop, Single (452251YSN)
- SUMMIT APPLIANCE DIV. Summit-Range, Gas, 4 Burners, 2.3 Cu. Ft., Spark Start, White, 23.5" x 19.5" x 42" (RG200WS)
- PREMIUM LEVELLA 20" 4-Burner Electric Stove in White ( PRE2025GW)
- ULTRASITE ADA Fire Ring, Powder Coated Steel (600H)
- COOKING PERFORMANCE GROUP Electric 36in Countertop Chrome Griddle w Thermos Controls 36in Refrigerated Base-208/240V 12000W (35136EGU36CB)
- RESTON LLOYD Reston Lloyd 4-411-W Tin Burner Cover Set A Perfect Day (4-411-W)
- Hatco Ovens and Ranges