Shop All Point of Use Water Heaters
Hatco
Hatco S-18 Imperial Booster Water Heater 18 kW - 16 Gallon 240V 3 Phase
Mfr # 413S18E
Zoro # G511506890
product price: $6,275.99
/ea
Free Shipping & Returns
$6,275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatco
- MFR # 413S18E
- Zoro # G511506890
- Country of Origin United States
- Category Point of Use Water Heaters
Description
The space saving Hatco S-18 18 kW Imperial booster water heater has a 16 gallon capacity to provide plenty of hot final rinse water required to properly sanitize and flash-dry dishes and flatware! This electric booster heater is factory pre-plumbed and pre-wired with a calibrated immersion thermostat and high-temperature limit switch and features fiberglass insulation to minimize heat loss. A sizing chart is included at the end of the Spec Sheet to help you match the correct booster heater to your needs.To help reduce energy costs this unit operates by step loading or using its heating elements only as needed. When first turned on the booster heater uses the first of its several heating element banks; as more demand is placed on creating hot water the other banks of elements will begin to heat one after another. This process limits how many elements are operating at any given time to ensure that energy is not wasted.- Swing-away front panels with low-water cut-off control fuses and transformer allow quick access to probes and elements for easy servicing- Gauges for temperature / pressure- Stainless steel front panel and powder coated body provide long-lasting durability- Metal sheathed heating elements- 6'' legsWater Quality Requirements: Incoming water exceeding 3.0 grains of hardness per gallon GPG must be treated and softened before being supplied to the booster heater. Water containing over 3.0 GPG will decrease the efficiency and reduce the operating life of the unit.Overall Dimensions & Specs:Width: 23 1/2''Depth: 23''Height including legs: 31 3/8''Water Temperature Recovery @ 40 Degrees Fahrenheit Rise: 181 GPHWater Temperature Recovery @ 70 Degrees Fahrenheit Rise: 103 GPH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCE Pressure Regulator, 1-1/2 In, 3 to 20 psi (E-C1G9A1B1AH1)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Wye-5/32" Tube OD (ZUSA-PTC-PBT-2017)
- ZURN Angle Stop Valve, Chrome, 2-1/2 in. L (ZH8822-XL-LR-PC)
- ISPRING 4Stage Tankless Commercial Reverse Osmosis System (CRO1000)
- CHRONOMITE LABS 480VAC, 29 Amps, Both Electric Tankless Water Heater (ER-50L/480_3P)
- RHEEM-RUUD 30 gal., 208 VAC, 21.6 A Amps, Commercial Electric Water Heater (EGSP30-C)
- RHEEM-RUUD 6 gal., 120 VAC, 25 A Amps, Commercial Mini Tank Water Heater (EGSP6 120V)
- RHEEM 10 gal., 208 VAC, 21.6 Amps, Commercial Mini Tank Water Heater (EGSP10)
- CHRONOMITE LABS 240VAC, 48 Amps, Both Electric Tankless Water Heater (R-48L/240)
- RHEEM-RUUD 10 gal., 120 VAC, 25 A Amps, Commercial Mini Tank Water Heater (EGSP10 120V)
- ATMOR 3.5kW/120V 0.5 GPM Point-Of-Use Electric Tankless Water Heater Includes Pressure Relief Device (AT-800-35)
- Hatco Point of Use Water Heaters