Shop All Point of Use Water Heaters
Hatco
Hatco S-12 Imperial Booster Water Heater 12 kW - 16 Gallon 480V 3 Phase
Mfr # 413S12G
Zoro # G311506502
product price: $6,143.99
/ea
Free Shipping & Returns
$6,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatco
- MFR # 413S12G
- Zoro # G311506502
- Country of Origin United States
- Category Point of Use Water Heaters
Description
The space saving Hatco S-12 12 kW Imperial booster water heater has a 16 gallon capacity to provide plenty of hot final rinse water required to properly sanitize and flash-dry dishes and flatware! This electric booster heater is factory pre-plumbed and pre-wired with a calibrated immersion thermostat and high-temperature limit switch and features fiberglass insulation to minimize heat loss. A sizing chart is included at the end of the Spec Sheet to help you match the correct booster heater to your needs.To help reduce energy costs this unit operates by step loading or using its heating elements only as needed. When first turned on the booster heater uses the first of its several heating element banks; as more demand is placed on creating hot water the other banks of elements will begin to heat one after another. This process limits how many elements are operating at any given time to ensure that energy is not wasted.- Swing-away front panels with low-water cut-off control fuses and transformer allow quick access to probes and elements for easy servicing- Gauges for temperature / pressure- Stainless steel front panel and powder coated body provide long-lasting durability- Metal sheathed heating elements- 6'' legsOverall Dimensions & Specs:Width: 23 1/2''Depth: 23''Height including legs: 31 3/8''Water Temperature Recovery @ 40 Degrees Fahrenheit Rise: 120 GPHWater Temperature Recovery @ 70 Degrees Fahrenheit Rise: 69 GPH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 17 1/2 in H (GRRDH16GA20)
- AMERICAN STANDARD Esteem/Heritage Trip Lever Orb (7381459-200.2240A)
- BUCKAROOS 5-1/2" Od Pipe Saddle 22 Gauge-12" Long 40/Bucket (1055-12-22 RD BUCKET)
- DIXON Spool Adapter, 1-1/2x2 In, Male Adapter (1520-AA-AL)
- RHEEM-RUUD 19.9 gal., 208 VAC, 14.4 Amps, Commercial Electric Water Heater (EGSP20 208V)
- CHRONOMITE LABS 208VAC, 30 Amps, Both Electric Tankless Water Heater (M30L/208HTR 104F-I)
- RHEEM-RUUD 30 gal., 208 VAC, 28.8 A Amps, Commercial Electric Water Heater (EGSP30-C)
- RHEEM-RUUD 6 gal., 120 VAC, 16.7 A Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM-RUUD 10 gal., 277 VAC, 21.7 A Amps, Commercial Mini Tank Water Heater (EGSP10 277V)
- RHEEM 15 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE15 1 RH POU)
- CHRONOMITE LABS 208VAC, 80 Amps, Both Electric Tankless Water Heater (ER-80L/208)
- Hatco Point of Use Water Heaters