Shop All Point of Use Water Heaters
Hatco
Hatco MC-15 Mini-Compact Electric Specialty Booster Water Heater - 208V 3 Phase 15 kW
Mfr # 413MC15C
Zoro # G311506465
Free Shipping & Returns
$4,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hatco
- MFR # 413MC15C
- Zoro # G311506465
- Country of Origin United States
- Category Point of Use Water Heaters
Description
This Hatco MC-15 mini-compact electric specialty booster heater is designed to heat water to a temperature of 180 degrees Fahrenheit for sanitizing and point-of-use dispensing. Ideal for schools or healthcare facilities this booster heater features a 3.2 gallon storage capacity and fast recovery time as well as fiberglass insulation for superior heat retention.Made with a stainless steel front for aesthetic appeal the other sides of this heater's body have a powdercoated silver-gray finish. Its 6'' legs meet health code guidelines and allow you to easily clean and maintain your booster heater.In order to keep your unit running properly it has a temperature/pressure relief valve a pressure reducing valve two temperature/pressure gauges and a high-temperatures limit control. Plus its low water cut-off works to prevent element burnout due to low water condition.Water Quality Requirements: Incoming water exceeding 3.0 grains of hardness per gallon GPG must be treated and softened before being supplied to the booster heater. Water containing over 3.0 GPG will decrease the efficiency and reduce the operating life of the unit.Overall Dimensions:Width: 11 3/4''Depth: 12 7/8''Height with legs: 18 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY COUPLE ABS DWV 1.5"" HXH (ABS001000600)
- WOODFORD MANUFACTURING Thermaline - 2 Foot Heater Kit (RK-TL-2H)
- AMERICAN STANDARD Mounting Bracket, K-2 Wall Hanger, Metal (047058-0070A)
- HONEYWELL B00-003 FLAT BRACKET 1/2X20IN COPPER PLTD (B00003)
- ATMOR 7kW/240V 1.6 GPM Electric Tankless Water Heater Up to 2 Sinks Nationwide (AT-800-70)
- RHEEM-RUUD 15 gal., 277 VAC, 7.2 Amps, Commercial Electric Water Heater (EGSP15)
- RHEEM-RUUD 19.9 gal., 208 VAC, 28.8 A Amps, Commercial Electric Water Heater (EGSP20 208V)
- CHRONOMITE LABS 277VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/277HTR 104F-I)
- EEMAX 277VAC, 58 Amps, Commercial Electric Tankless Water Heater (EX160T2 EE)
- RHEEM 19.9 gal., 120 VAC, 16.7 Amps, Commercial Electric Water Heater (EGSP20)
- CHRONOMITE LABS 208VAC, 20 Amps, Both Electric Tankless Water Heater (SR-20L/208 HTR-I)
- Hatco Point of Use Water Heaters