Shop All Point of Use Water Heaters
Hatco
Hatco MC-10 Mini-Compact Electric Specialty Booster Water Heater - 208V 1 Phase 10 kW
Mfr # 413MC10B
Zoro # G311506595
product price: $4,140.99
/ea
Free Shipping & Returns
$4,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatco
- MFR # 413MC10B
- Zoro # G311506595
- Country of Origin United States
- Category Point of Use Water Heaters
Description
This Hatco MC-10 mini-compact electric specialty booster heater is designed to heat water to a temperature of 180 degrees Fahrenheit for sanitizing and point-of-use dispensing. Ideal for schools or healthcare facilities this booster heater features a 3.2 gallon storage capacity and fast recovery time as well as fiberglass insulation for superior heat retention.Made with a stainless steel front for aesthetic appeal the other sides of this heater's body have a powdercoated silver-gray finish. Its 6'' legs meet health code guidelines and allow you to easily clean and maintain your booster heater.In order to keep your unit running properly it has a temperature/pressure relief valve a pressure reducing valve two temperature/pressure gauges and a high-temperatures limit control. Plus its low water cut-off works to prevent element burnout due to low water condition.Water Quality Requirements: Incoming water exceeding 3.0 grains of hardness per gallon GPG must be treated and softened before being supplied to the booster heater. Water containing over 3.0 GPG will decrease the efficiency and reduce the operating life of the unit.Overall Dimensions:Width: 11 3/4''Depth: 12 7/8''Height with legs: 18 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 1" Wall (DGT25810S)
- SANI-LAV 20 in W x 31 in L x 45 1/2 in H, Floor, Scrub Sink (532F1)
- APOLLO PEX 1 in. Brass PEX Barb 90-Degree Elbow (APXE11)
- SMITH-COOPER 3/4" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385011660)
- CHRONOMITE LABS 240VAC, 40 Amps, Both Electric Tankless Water Heater (M40L/240HTR 110F-I)
- RHEEM-RUUD 30 gal., 208 VAC, 21.6 A Amps, Commercial Electric Water Heater (EGSP30-C)
- CHRONOMITE LABS 240VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/240)
- RHEEM-RUUD 10 gal., 120 VAC, 12.5 A Amps, Commercial Mini Tank Water Heater (EGSP10)
- RHEEM 15 gal., 120 VAC, 16.7 Amps, Commercial Electric Water Heater (EGSP15)
- RHEEM 6 gal., 120 VAC, 16.7 A Amps, Residential Mini Tank Water Heater (PROE6 1 RH POU)
- RHEEM 15 gal., 277 VAC, 10.8 Amps, Commercial Electric Water Heater (EGSP15)
- Hatco Point of Use Water Heaters