Shop All Point of Use Water Heaters
Hatco
Hatco C-7 Compact Booster Water Heater - 240V 3 Phase 7 kW
Mfr # 413C7E
Zoro # G311506793
product price: $4,574.99
/ea
Free Shipping & Returns
$4,574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatco
- MFR # 413C7E
- Zoro # G311506793
- Country of Origin United States
- Category Point of Use Water Heaters
Description
The space saving Hatco C7 7 kW compact booster water heater has a 6 gallon capacity to provide plenty of hot final rinse water required to properly sanitize and flash-dry dishes and flatware.The Hatco C7 electric booster heater is factory pre-plumbed and pre-wired with a calibrated immersion thermostat and high-temperature limit switch. Fiberglass insulation minimizes heat loss while the stainless steel front panel and powder coated body provide long-lasting durability. Swing-away front panels with low-water cut-off control fuses and transformer allow quick access to probes and elements for easier servicing.Water Quality Requirements: Incoming water exceeding 3.0 grains of hardness per gallon GPG must be treated and softened before being supplied to the booster heater. Water containing over 3.0 GPG will decrease the efficiency and reduce the operating life of the unit.Overall Dimensions & Specs:Width: 13''Depth: 20 3/4''Height including legs: 19 3/4''Water Temperature Recovery @ 40 Degrees Fahrenheit Rise: 70 GPHWater Temperature Recovery @ 70 Degrees Fahrenheit Rise: 40 GPH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Taut Sc Lav Faucet (74013-4-2MB)
- TOTO Automatic Flush Valve, 0.125 gal. Flush (TEU1UA12#CP)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 72"L (15103)
- MR. HEATER Fitting Heater Propane 9/16Mip (F276154)
- CHRONOMITE LABS 277VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/277 HTR-I)
- RHEEM 6 gal., 120 VAC, 12.5 Amps, Commercial Mini Tank Water Heater (EGSP6)
- CHRONOMITE LABS Electric Tankless Water Heater, Wall Mount, 3,600 W, 1.5 gpm Max. Flow Rate, 120V AC, 30 A (SR-30L/120 HTR-I)
- RHEEM 10 gal., 120 VAC, 16.7 A Amps, Residential Mini Tank Water Heater (PROE10 1 RH POU)
- CHRONOMITE LABS 240VAC, 80 Amps, Both Electric Tankless Water Heater (ER-80L/240)
- RHEEM 19.9 gal., 240 VAC, 25 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 15 gal., 277 VAC, 10.8 Amps, Commercial Electric Water Heater (EGSP15)
- Hatco Point of Use Water Heaters