Shop All Point of Use Water Heaters
Hatco
Hatco C-6 Compact Booster Water Heater - 480V 1 Phase 6 kW
Mfr # 413C6F
Zoro # G611506196
product price: $4,512.99
/ea
Free Shipping & Returns
$4,512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatco
- MFR # 413C6F
- Zoro # G611506196
- Country of Origin United States
- Category Point of Use Water Heaters
Description
The space-saving Hatco C-6 compact booster water heater has a 6 gallon capacity to provide the hot water you require to properly sanitize and flash-dry dishes and flatware! This 6 kW electric booster heater is factory pre-plumbed and pre-wired with a calibrated immersion thermostat and high-temperature limit switch. Fiberglass insulation minimizes heat loss while the stainless steel front panel and powder coated body provide long-lasting durability. Swing-away front panels with low-water cut-off control fuses and transformer allow quick access to probes and elements for easier servicing. The heater is easy to install next to your dishwasher and comes with 6'' legs. A 480V 1 phase electrical connection is required.Water Quality Requirements: Incoming water exceeding 3.0 grains of hardness per gallon GPG must be treated and softened before being supplied to the booster heater. Water containing over 3.0 GPG will decrease the efficiency and reduce the operating life of the unit.Overall Dimensions:Width: 13 1/6''Depth: 20 11/16''Height: 19 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Kitchen Faucet Handles, Acrylic Handle (940-2400)
- KOHLER Universal Rite-Temp Therm Valve Kit (28304-K-NA)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 2-1/2 in Pipe Size (406025)
- JOHN GUEST Push-to-Connect Union Adapter, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP0408W-PK10)
- CHRONOMITE LABS 208VAC, 30 Amps, Both Electric Tankless Water Heater (M30L/208HTR 104F-I)
- CHRONOMITE LABS 480VAC, 24 Amps, Both Electric Tankless Water Heater (ER-42L/480_3P)
- RHEEM 6 gal., 277 VAC, 7.2 Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM-RUUD 19.9 gal., 120 VAC, 12.5 Amps, Commercial Electric Water Heater (EGSP20)
- CHRONOMITE LABS 240VAC, 75 Amps, Both Electric Tankless Water Heater (R-75L/240)
- RHEEM-RUUD 10 gal., 277 VAC, 21.7 A Amps, Commercial Mini Tank Water Heater (EGSP10 277V)
- ATMOR 7kW/240V 1.6 GPM Electric Tankless Water Heater Up to 2 Sinks Nationwide (AT-800-70)
- Hatco Point of Use Water Heaters