Shop All Point of Use Water Heaters
Hatco
Hatco C-45 Compact Booster Water Heater - 240V 1 Phase 45 kW
Mfr # 413C45D
Zoro # G211505926
product price: $7,343.99
/ea
Free Shipping & Returns
$7,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatco
- MFR # 413C45D
- Zoro # G211505926
- Country of Origin United States
- Category Point of Use Water Heaters
Description
The space saving Hatco C45 45 kW compact booster water heater has a 6 gallon capacity to provide plenty of hot final rinse water required to properly sanitize and flash-dry dishes and flatware.The Hatco C45 electric booster heater is factory pre-plumbed and pre-wired with a calibrated immersion thermostat and high-temperature limit switch. Fiberglass insulation minimizes heat loss while the stainless steel front panel and powder coated body provide long-lasting durability. Swing-away front panels with low-water cut-off control fuses and transformer allow quick access to probes and elements for easier servicing.Water Quality Requirements: Incoming water exceeding 3.0 grains of hardness per gallon GPG must be treated and softened before being supplied to the booster heater. Water containing over 3.0 GPG will decrease the efficiency and reduce the operating life of the unit.Overall Dimensions & Specs:Width: 18''Depth: 24''Height including legs: 18''Water Temperature Recovery @ 40 Degrees Fahrenheit Rise: 452 GPHWater Temperature Recovery @ 70 Degrees Fahrenheit Rise: 258 GPH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER-TITE White Ddob, 1/2", Pex Valve, qt. (82056)
- ANVIL 2" FNPT Galvanized 45 Degree Elbow (0311024400)
- VIEGA Viega ProPress adapter, 2" x 2" (79475)
- STENNER PVC Injection Check Valve, 3/8", EDPM Se (BC238-1)
- RHEEM 19.9 gal., 120 VAC, 16.7 Amps, Commercial Electric Water Heater (EGSP20)
- EEMAX 480VAC, 29 Amps, Commercial Electric Tankless Water Heater (ED024480T2T)
- RHEEM 6 gal., 120 VAC, 12.5 Amps, Commercial Mini Tank Water Heater (EGSP6)
- ECCOTEMP SmartHome 4.0 Gallon Mini Tank Water Heater with Voice Commands (ESH-4.0)
- CHRONOMITE LABS 277VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/277 HTR-I)
- CHRONOMITE LABS 208VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/208HTR 104F-I)
- RHEEM-RUUD 10 gal., 240 VAC, 29 A Amps, Commercial Mini Tank Water Heater (E10-12-G)
- Hatco Point of Use Water Heaters