Shop All Point of Use Water Heaters
Hatco
Hatco C-39 Compact Booster Water Heater - 240V 3 Phase 39 kW
Mfr # 413C39E
Zoro # G211505988
product price: $6,600.99
/ea
Free Shipping & Returns
$6,600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatco
- MFR # 413C39E
- Zoro # G211505988
- Country of Origin United States
- Category Point of Use Water Heaters
Description
This space saving Hatco C-39 39 kW compact booster water heater has a 6 gallon capacity to provide plenty of hot final rinse water required to properly sanitize and flash-dry dishes and flatware! This electric booster heater is factory pre-plumbed and pre-wired for convenient installation and comes with a calibrated immersion thermostat and high-temperature limit switch. Its fiberglass insulation minimizes heat loss and a stainless steel front panel and powder coated body provide long-lasting durability.Water Quality Requirements: Incoming water exceeding 3.0 grains of hardness per gallon GPG must be treated and softened before being supplied to the booster heater. Water containing over 3.0 GPG will decrease the efficiency and reduce the operating life of the unit.- Swing-away front panels with low-water cut-off control fuses and transformer allow quick access to probes and elements for easy servicing- Gauges for temperature / pressure- Metal sheathed heating elements- 6'' legsOverall Dimensions:Left to Right: 18''Front to Back: 29 1/4''Height including legs: 18''Other Specifications:Water Temperature Recovery @ 40 Degrees Fahrenheit Rise: 391 GPHWater Temperature Recovery @ 70 Degrees Fahrenheit Rise: 224 GPH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel 45 Degree Lateral (0361109903)
- APG 3/4" Aluminum Part E (3U07EAL)
- MOEN Danika Chrome 24" towel bar (BH2924CH)
- STREAMLINE ACR Copper Tubing, 3/8 in Outside Dia, 50 ft, Coil, Seamless, C12200 Grade, Soft Temper (655R)
- CHRONOMITE LABS 208VAC, 80 Amps, Both Electric Tankless Water Heater (ER-80L/208)
- CHRONOMITE LABS 208VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/208)
- RHEEM 6 gal., 120 VAC, 12.5 Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 19.9 gal., 240 VAC, 25 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 15 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE15 1 RH POU)
- CHRONOMITE LABS 240VAC, 80 Amps, Both Electric Tankless Water Heater (ER-80L/240)
- RHEEM 15 gal., 120 VAC, 16.7 Amps, Commercial Electric Water Heater (EGSP15)
- Hatco Point of Use Water Heaters