Shop All Point of Use Water Heaters
Hatco
Hatco C-30 Compact Booster Water Heater - 240V 3 Phase 30 kW
Mfr # 413C30E
Zoro # G311506007
product price: $6,199.99
/ea
Free Shipping & Returns
$6,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatco
- MFR # 413C30E
- Zoro # G311506007
- Country of Origin United States
- Category Point of Use Water Heaters
Description
The space saving Hatco C30 30 kW compact booster water heater has a 6 gallon capacity to provide plenty of hot final rinse water required to properly sanitize and flash-dry dishes and flatware.The Hatco C30 electric booster heater is factory pre-plumbed and pre-wired with a calibrated immersion thermostat and high-temperature limit switch. Fiberglass insulation minimizes heat loss while the stainless steel front panel and powder coated body provide long-lasting durability. Swing-away front panels with low-water cut-off control fuses and transformer allow quick access to probes and elements for easier servicing.Water Quality Requirements: Incoming water exceeding 3.0 grains of hardness per gallon GPG must be treated and softened before being supplied to the booster heater. Water containing over 3.0 GPG will decrease the efficiency and reduce the operating life of the unit.Overall Dimensions:Width: 18''Depth: 24''Height including legs: 18''Other Specifications:Water Temperature Recovery @ 40 Degrees Fahrenheit Rise: 301 GPHWater Temperature Recovery @ 70 Degrees Fahrenheit Rise: 172 GPH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Thermostat Control, Upper Temperature (SP210245)
- PROPLUS Flush Valve for American Standard #3 or #4 Black (181003)
- PARKER Brass Hex Nipple, MNPT, 3/4" Pipe Size (VS216P-12)
- HONEYWELL 315917 Diaphragm For Vp525 (315917)
- RHEEM 10 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP10)
- RHEEM-RUUD 10 gal., 277 VAC, 21.7 Amps, Commercial Mini Tank Water Heater (EGSP10 277V)
- RHEEM-RUUD 6 gal., 120 VAC, 16.7 A Amps, Commercial Mini Tank Water Heater (EGSP6)
- CHRONOMITE LABS 277VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/277 HTR-I)
- CHRONOMITE LABS 240VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/240)
- ATMOR 3.5kW/120V 0.5 GPM Point-Of-Use Electric Tankless Water Heater Includes Pressure Relief Device (AT-800-35)
- RHEEM-RUUD 10 gal., 120 VAC, 12.5 A Amps, Commercial Mini Tank Water Heater (EGSP10)
- Hatco Point of Use Water Heaters