Shop All Point of Use Water Heaters
Hatco
Hatco C-27 Compact Booster Water Heater - 240V 1 Phase 27 kW
Mfr # 413C27D
Zoro # G911506230
product price: $6,143.99
/ea
Free Shipping & Returns
$6,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatco
- MFR # 413C27D
- Zoro # G911506230
- Country of Origin United States
- Category Point of Use Water Heaters
Description
The space saving Hatco C27 27 kW compact booster water heater has a 6 gallon capacity to provide plenty of hot final rinse water required to properly sanitize and flash-dry dishes and flatware.The Hatco C27 electric booster heater is factory pre-plumbed and pre-wired with a calibrated immersion thermostat and high-temperature limit switch. Fiberglass insulation minimizes heat loss while the stainless steel front panel and powder coated body provide long-lasting durability. Swing-away front panels with low-water cut-off control fuses and transformer allow quick access to probes and elements for easier servicing.Water Quality Requirements: Incoming water exceeding 3.0 grains of hardness per gallon GPG must be treated and softened before being supplied to the booster heater. Water containing over 3.0 GPG will decrease the efficiency and reduce the operating life of the unit.Overall Dimensions & Specs:Width: 18''Depth: 24''Height including legs: 18''Water Temperature Recovery @ 40 Degrees Fahrenheit Rise: 271 GPHWater Temperature Recovery @ 70 Degrees Fahrenheit Rise: 155 GPH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0312031-NT-50)
- TYGON Tubing, Clear, 5/8 In. Inside Dia, 50 ft. (ACF00046)
- HOLO-KROME PRESSURE PLUG 1/8X1/4 PTF BRASS, PK100 (11102)
- PARKER Butterfly Valve Seat 5In Valve Parts And Accessory (929899Q)
- CHRONOMITE LABS 208VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/208HTR 110F-I)
- RHEEM-RUUD 30 gal., 208 VAC, 28.8 A Amps, Commercial Electric Water Heater (EGSP30-C)
- CHRONOMITE LABS 480VAC, 29 Amps, Both Electric Tankless Water Heater (ER-50L/480_3P)
- CHRONOMITE LABS 240VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/240)
- CHRONOMITE LABS Electric Tankless Water Heater, 69A, 208V (ER-120L/208_3P)
- ATMOR 7kW/240V 1.6 GPM Electric Tankless Water Heater Up to 2 Sinks Nationwide (AT-800-70)
- BOSCH 7 gal., 120VAC, 12 A Amps, Mini Tank Water Heater (ES8)
- Hatco Point of Use Water Heaters