Shop All Point of Use Water Heaters
Hatco
Hatco C-24 Compact Booster Water Heater - 208V 3 Phase 24 kW
Mfr # 413C24C
Zoro # G911506131
product price: $6,049.99
/ea
Free Shipping & Returns
$6,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatco
- MFR # 413C24C
- Zoro # G911506131
- Country of Origin United States
- Category Point of Use Water Heaters
Description
The space saving Hatco C-24 24 kW compact booster water heater has a 6 gallon capacity to provide plenty of hot final rinse water required to properly sanitize and flash-dry dishes and flatware.The Hatco C-24 electric booster heater is factory pre-plumbed and pre-wired with a calibrated immersion thermostat and high-temperature limit switch. Fiberglass insulation minimizes heat loss while the stainless steel front panel and powder coated body provide long-lasting durability. Swing-away front panels with low-water cut-off control fuses and transformer allow quick access to probes and elements for easier servicing.Water Quality Requirements: Incoming water exceeding 3.0 grains of hardness per gallon GPG must be treated and softened before being supplied to the booster heater. Water containing over 3.0 GPG will decrease the efficiency and reduce the operating life of the unit.Overall Dimensions:Width: 13''Depth: 20 3/4''Height: 19 3/4''includes legsOther Specifications:Water Temperature Recovery @ 40 Degrees Fahrenheit Rise: 241 GPHWater Temperature Recovery @ 70 Degrees Fahrenheit Rise: 138 GPH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3175 10 22)
- LEGEND VALVE 1/2" PEX X 3/4" FNPT ADAPTER (460-706NL)
- METPAR CORP Steel ADA Partition Door - 35-5/8"W x 58"H (Gray) (1236GD / 13003)
- DIXON SS Ball Valve, Full Port, 3/4" (SSBV75)
- RHEEM 19.9 gal., 120 VAC, 16.7 A Amps, Commercial Electric Water Heater (EGSP20)
- CHRONOMITE LABS Electric Tankless Water Heater, 69A, 208V (ER-120L/208_3P)
- RHEEM-RUUD 10 gal., 120 VAC, 25 A Amps, Commercial Mini Tank Water Heater (EGSP10 120V)
- RHEEM-RUUD 10 gal., 208 VAC, 14.4 Amps, Commercial Mini Tank Water Heater (EGSP10 208V)
- RHEEM 6 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP6)
- EEMAX 277VAC, 58 Amps, Commercial Electric Tankless Water Heater (EX160T2 EE)
- ECCOTEMP EM-7.0 Electric Mini Storage Tank Water Heater (EM-7.0)
- Hatco Point of Use Water Heaters