Shop All Point of Use Water Heaters
Hatco
Hatco C-18 Compact Booster Water Heater - 240V 1 Phase 18 kW
Mfr # 413C18D
Zoro # G411506389
product price: $5,062.99
/ea
Free Shipping & Returns
$5,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatco
- MFR # 413C18D
- Zoro # G411506389
- Country of Origin United States
- Category Point of Use Water Heaters
Description
This space saving Hatco C-18 18 kW compact booster water heater has a 6 gallon capacity to provide plenty of hot final rinse water required to properly sanitize and flash-dry dishes and flatware! This electric booster heater is factory pre-plumbed and pre-wired for convenient installation and comes with a calibrated immersion thermostat and high-temperature limit switch. Its fiberglass insulation minimizes heat loss and a stainless steel front panel and powder coated body provide long-lasting durability.Water Quality Requirements: Incoming water exceeding 3.0 grains of hardness per gallon GPG must be treated and softened before being supplied to the booster heater. Water containing over 3.0 GPG will decrease the efficiency and reduce the operating life of the unit.- Swing-away front panels with low-water cut-off control fuses and transformer allow quick access to probes and elements for easy servicing- Gauges for temperature / pressure- Metal sheathed heating elements- 6'' legsOverall Dimensions & Specs:Left to Right: 13 1/8''Front to Back: 26''Height including legs: 19 3/4''Water Temperature Recovery @ 40 Degrees Fahrenheit Rise: 181 GPHWater Temperature Recovery @ 70 Degrees Fahrenheit Rise: 103 GPH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 " SS304 TEE (404-107)
- TOTO Wt172M, Ct449Cfg01, Ss24901, Yt920Wh, Sp W (CWT449249CMFG#WH)
- PARKER 3/8" Compression x 1/8" FNPT Brass Connector 10PK (66C-6-2)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3106 60 10)
- CHRONOMITE LABS 240VAC, 120 Amps, Both Electric Tankless Water Heater (ER-120L/240)
- RHEEM-RUUD 10 gal., 120 VAC, 25 A Amps, Commercial Mini Tank Water Heater (EGSP10 120V)
- RHEEM-RUUD 6 gal., 120 VAC, 16.7 A Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM-RUUD 10 gal., 208 VAC, 14.4 Amps, Commercial Mini Tank Water Heater (EGSP10 208V)
- BOSCH 7 gal., 120VAC, 12 A Amps, Mini Tank Water Heater (ES8)
- RHEEM-RUUD 19.9 gal., 120 VAC, 12.5 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM-RUUD 15 gal., 277 VAC, 7.2 Amps, Commercial Electric Water Heater (EGSP15)
- Hatco Point of Use Water Heaters