Shop All Electrical Parts
Hatco
Element Kit, GR66,1560W, 120V, 0.260
Mfr # R02.08.132D.00
Zoro # G8481728
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hatco
- For Use With Food Warmer/Strip Heater
- For Use With Mfr. Model Number GR5AL 66, GRA, GRAH, GRAH-132, GRAH-132D, GRAH-18, GRAH-60D3, GRAH-66, GRAH-66D, GRAH-D, GRAHL, GRAHL-132, GRAHL-132D, GRAHL-66, GRAHL-66D, GRAHL-D, GRAL, GRBW-66, GRH, GRH-24, GRH-24D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatco
- MFR # R02.08.132D.00
- Zoro # G8481728
- Country of Origin Mexico
- Category Electrical Parts
Details
Item | Element Kit, GR66, 1560W, 120V, 0.260 |
Fits Brand | Hatco |
For Use With | Food Warmer/Strip Heater |
For Use With Mfr. Model Number | GR5AL 66, GRA, GRAH, GRAH-132, GRAH-132D, GRAH-18, GRAH-60D3, GRAH-66, GRAH-66D, GRAH-D, GRAHL, GRAHL-132, GRAHL-132D, GRAHL-66, GRAHL-66D, GRAHL-D, GRAL, GRBW-66, GRH, GRH-24, GRH-24D |
Description
Element Kit, GR66, 1560W, 120V, 0.260, For Use With Mfr. Model Number GR5AL 66, GRA, GRAH, GRAH-132, GRAH-132D, GRAH-18, GRAH-60D3, GRAH-66, GRAH-66D, GRAH-D, GRAHL, GRAHL-132, GRAHL-132D, GRAHL-66, GRAHL-66D, GRAHL-D, GRAL, GRBW-66, GRH, GRH-24, GRH-24D, Fits Brand Hatco, For Use With Food Warmer/Strip Heater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G234)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG0400403)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A (LC1D183BD)
- SUPERIOR ELECTRIC Straight to Straight Pigtail (SE1539)
- HATCO Element Kit, 5000W, 208V, 11.5" (R02.04.500.00)
- HATCO Strainer Assembly Kit, 3CS/FR (R05.30.009.00)
- HATCO Rocker Switch, DPST, 16A, 125V (02.19.080.00)
- HATCO Wet Mech Thermostat Controller 192 (02.16.024.00)
- GUTOR DIODE MODULE OTHER ELECTRICAL COMPONENT (0M-94010)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- SQUARE D Module (3112351450)
- Hatco Electrical Parts