Shop All Warmers and Chillers
Hatco
CWBX-4 Four Pan Slanted Refrigerated Drop-In Cold Food Well without Condenser - 120V
Mfr # 413CWBX4SLNT
Zoro # G311223898
product price: $7,145.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$7,145.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatco
- MFR # 413CWBX4SLNT
- Zoro # G311223898
- Country of Origin United States
- Category Warmers and Chillers
Description
Keep your most popular cold dishes chilled to the perfect serving temperature with the Hatco CWBX-4 four pan slanted refrigerated drop-in cold food well! The slanted design of this unit provides a 5 degree tilt from the back of the unit to the front so that your customers or employees can access cold food items more easily. Plus this slanted model still looks uniform with the rest of the Hatco drop-in food wells for a consistent look across any serving line.**This food well holds 4 full size food pans and features a drop-in design that can easily be installed into existing countertops buffet lines and other surfaces. The full-body insulation improves energy efficiency while retaining temperature and thanks to the built-in 1'' drain clean-up takes a matter of moments. This unit ships without a condensing unit for greater flexibility when you are setting up a configuration with multiple cold well units. It does include the solenoid valve and the electronic control panel and for even greater convenience the remote controls can be mounted up to 16' away.**Overall Dimensions:*Width: 58''*Depth: 27''*Height: 12''**Countertop Cutout Dimensions:*Width: 56 1/8'' to 57''*Depth: 25 3/16'' to 26''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE TIMER 115/60 3 CYCLE 1 SPEED (200927P)
- WARING PRODUCTS Switch - 120V Grills (29477)
- DIXIE Dixie, Cups, 20 oz., PK25 (5320CD)
- SHARPE MANUFACTURING LID ONLY 100-04 (SH27405)
- HATCO Foodwarmer120V 500W 24" For - Part# Grah-24 120V (GRAH-24 120V)
- HATCO Foodwarmer208V 1400W 60" For - Part# Grah-60 208V (GRAH-60 208V)
- HATCO Foodwarmer120V 1100W 48" For - Part# Grah-48 120V (GRAH-48 120V)
- HATCO Foodwarmer 120V 500W 24" (GRAH24-1)
- HATCO Warmer, Glo-Ray , Grahl, 24", 120V (GRAHL24.120V)
- HATCO Warmer, Glo-Ray (Grffbl) (GRFFBL(14"CLEARANCE))
- NUTRICHEF Electronic Warming Tray, PKWTR40 (PKWTR40)
- Hatco Warmers and Chillers