Shop All Warmers and Chillers
Hatco
CWBR-S3 SLANT Standard Three Pan Slim Drop-In Remote Refrigerated Cold Food Well
Mfr # 413CWBRS3SLT
Zoro # G111223920
product price: $8,654.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$8,654.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hatco
- MFR # 413CWBRS3SLT
- Zoro # G111223920
- Country of Origin United States
- Category Warmers and Chillers
Description
Keep your most popular cold foods chilled throughout the day with the Hatco CWBR-S3 SLANT standard three pan drop-in remote refrigerated cold food well! Designed to hold pre-chilled food at a safe serving temperature this cold food well is perfect for restaurants cafeterias and buffets. The well accommodates 3 standard 12'' x 20'' pans.**The well is set with a 5 degree slant. The light tilt automatically adds easier access and product visibility for your customers giving you a chance to effectively show off your signature cold dishes! This unit uses an environmentally-friendly insulation to keep your well evenly and effectively cooled and more eco-conscious. The well is shipped with a remote-mounted condensing unit and a control panel so you are able to install your cold food well in the most convenient and desirable location for your business. A 1/3 hp compressor ensures your food is reliably kept cold throughout the day!**For long-lasting durability this unit features a steel exterior housing and a stainless steel well. The inside wall of the unit is angled to provide even more product visibility and easier access to food items helping to expedite service during busy hours. A 1'' drain siphons runoff from inside the well to allow for easy cleaning. A 120V electrical connection is required for operation.**Overall Dimensions:*Width: 69 1/8''*Depth: 19''*Height: 15 3/4''**Cutout Dimensions:*Width: 67 1/4'' to 68 1/8''*Depth: 17'' to 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTGUARD Oven Mitt, Webguard, 450F Cap, 17", Blk, PR (800FG17-BK)
- PERFECT FRY Plug, Cover Female (6CT100)
- SCOTSMAN Hinge (02-3866-04)
- THE ROCK BY STARFRIT THE ROCK 11" Fry Pan with Bakelite Handle (030936-004-0000)
- HATCO Foodwarmer208V 1400W 60" For - Part# Grah-60 208V (GRAH-60 208V)
- HATCO Foodwarmer 120V 500W 24" (GRAH24-1)
- HATCO Warmer, Glo-Ray, Grahl, 24", 120V For - Part# Htgrahl-24 120V (HTGRAHL-24 120V)
- HATCO Foodwarmer120V 500W 24" For - Part# Grah-24 120V (GRAH-24 120V)
- HATCO Foodwarmer120V 1100W 48" For - Part# Grah-48 120V (GRAH-48 120V)
- HATCO Warmer, Glo-Ray (Grffbl) (GRFFBL(14"CLEARANCE))
- NUTRICHEF Food Warming Tray / Buffet Server / Hot Plate Warmer (PKBFWM33.0)
- Hatco Warmers and Chillers