Shop All Warmers and Chillers
Hatco
CWB-3 Three Pan Slanted Refrigerated Drop-In Cold Food Well with Drain - 120V
Mfr # 413CWB3SLNT
Zoro # G211223929
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$8,593.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hatco
- MFR # 413CWB3SLNT
- Zoro # G211223929
- Country of Origin United States
- Category Warmers and Chillers
Description
Keep your most popular cold dishes chilled to the perfect serving temperature with the Hatco CWB-3 three pan slanted refrigerated drop-in cold food well! The slanted design of this unit provides a 5 degree tilt from the back of the unit to the front so that your customers or employees can access cold food items more easily. Plus the slanted design still looks uniform with the rest of the Hatco drop-in food wells for a consistent look across any serving line.**This food well features a 1/4 hp condensing unit that circulates R-513A refrigerant so you can be sure your food stays safely cold throughout the day. The full-body insulation improves energy efficiency while retaining temperature and you can easily maintain and fine-tune this unit with its sight glass service valves dryer filter and receiver.**To prevent frost buildup a programmable automatic defrost can be adjusted to your needs through the electronic controls. The condensing unit is field adjustable so you can fit the unit perfectly in your countertop and thanks to the built-in 1'' drain clean-up takes a matter of moments. This unit requires a 120V electrical connection.**Overall Dimensions:*Width: 45''*Depth: 27''*Height: 25 1/2''**Countertop Cutout Dimensions:*Width: 43 1/8'' to 44''*Depth: 25 1/4'' to 26''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTAGUE Knob 2 D, Pointer (25378-2)
- ECOLUTION Pan Fry Ceramic Red 11In (EBCAW-5128)
- TRANE Contactor 3P 30A 24Vac (CTR02575)
- KNG 2XL Men's Black Short Sleeve Chef Coat (10532XL)
- HATCO Warmer, Glo-Ray, Grahl, 24", 120V For - Part# Htgrahl-24 120V (HTGRAHL-24 120V)
- HATCO Foodwarmer120V 500W 24" For - Part# Htgrah24-120V (HTGRAH24-120V)
- HATCO Foodwarmer208V 1400W 60" For - Part# Grah-60 208V (GRAH-60 208V)
- HATCO Warmer, Glo-Ray , Grahl, 24", 120V (GRAHL24.120V)
- HATCO Warmer, Glo-Ray, Grahl, 24", 120V For - Part# Grahl-24 120V (GRAHL-24 120V)
- HATCO Foodwarmer120V 500W 24" For - Part# Grah-24 120V (GRAH-24 120V)
- STERNO Sterno Stove Butane (50180)
- Hatco Warmers and Chillers