Shop All Holiday Decor
Hastings Home
Wreath Storage 48-inch Round Bag with Interior Compartment for Holiday Artificial Garlands (Red)
Mfr # 158315OAN
Zoro # G901777060
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 15
- Height 2.5
- Weight 4.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 158315OAN
- Zoro # G901777060
- UPC # 194189646392
- Country of Origin China
- Category Holiday Decor
Dimensions
Width | 12 |
Length | 15 |
Height | 2.5 |
Details
Weight | 4.06 |
Description
Clean up after the holidays is a snap with the Wreath Storage Bag by Hastings Home. This durable canvas tote has a 48-in diameter and is 10-in deep and will have no problem holding wreaths up to 48-inches wide. It also features a convenient zippered center storage area for ornaments, hangers and lights along with a clear viewing panel, an identification tag for labeling its contents and sturdy nylon handles for portability. A must have after any holiday season, simply place your artificial wreath in the bag, zip it up and safely store it away until next year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Charcoal Gray Church Chair 20.5" Wide (PCHT-111)
- BOSS Fabric Task Chair, 18" to 21-1/2", Fixed Arms, Black (B500-BK)
- DESIGN TOSCANO Tree of Life Art Glass (GM1010)
- BEVCO Integra Tall Height Black Fabric Chair wLarge Back, Adjustable Seat Back Tilt (6501-BKF)
- HASTINGS HOME Wreath Storage 30-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands (884092MWZ)
- HASTINGS HOME Ornament Storage Box Holiday Organizer with 75 Individual Compartments and Dividers | Green (490613CIR)
- HASTINGS HOME Christmas Tree Storage Canvas Bag up to 6 FT Artificial Trees with Straps for Decorations, Burgundy (988396ISI)
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- HASTINGS HOME Wreath Storage 24-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands, Green (781759HZN)
- HASTINGS HOME Set of 2 Christmas Tree and Wreath Storage Bags, for 9 Foot Artificial Trees and 30-inch Wreaths(Red) (143063MHJ)
- VICKERMAN 14 ft. x 84 in. Silver Fir Christmas Tree with 6921 Tips (K166895)
- Hastings Home Holiday Decor