Shop All Holiday Decor
Hastings Home
Wreath Storage 48-inch Round Bag with Handles for Holiday Artificial Garland (Canvas, Green)
Mfr # 231663WYH
Zoro # G301777035
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Height 2.5
- Length 16
- Weight 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 231663WYH
- Zoro # G301777035
- UPC # 194189590343
- Country of Origin China
- Category Holiday Decor
Dimensions
Width | 12 |
Height | 2.5 |
Length | 16 |
Details
Weight | 4.25 |
Description
Clean up after the holidays is a snap with the Wreath Storage Bag by Hastings Home. This durable canvas tote has a 48-in diameter and is 10-in deep and will have no problem holding wreaths up to 48-inches wide. It also features a convenient zippered center storage area for ornaments, hangers and lights along with a clear viewing panel, an identification tag for labeling its contents and sturdy nylon handles for portability. A must have after any holiday season, simply place your artificial wreath in the bag, zip it up and safely store it away until next year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL EZ Mount Plastic Wall Frame, Black (NUD11800)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K08-36RXT-11P)
- BAXTON STUDIO Gideon ModernGrey Fabric Upholstered and Walnut Brown Finished Wood Dining Chair Set(2PC) PR (195-2PC-12145-ZORO)
- DESIGNERS TOUCH Vertical Blind Vinyl Replacement Louvers, Fits 82-1/2 in. Blind, White, 25PK (3584783)
- HASTINGS HOME Set of 2 Christmas Tree and Wreath Storage Bags, for 9 Foot Artificial Trees and 30-inch Wreaths(Red) (143063MHJ)
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- HASTINGS HOME Wreath Storage 36-inch Round Bag with Handles for Holiday Artificial Garland (Canvas, Red) (934760TSO)
- HASTINGS HOME Christmas Tree Storage Canvas Bag up to 6 FT Artificial Trees with Straps for Decorations, Burgundy (988396ISI)
- HASTINGS HOME Ornament Storage Box Holiday Organizer with 75 Individual Compartments and Dividers | Green (490613CIR)
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (395784TIB)
- LUMINEO Green Indoor Christmas Decor 71 in (485334)
- Hastings Home Holiday Decor