Shop All Holiday Decor
Hastings Home
Wreath Storage 36-inch Round Bag with Handles for Holiday Artificial Garland (Canvas, Red)
Mfr # 934760TSO
Zoro # G201777029
original price:
$18.15
9% off
new price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Width 11
- Length 15
- Weight 1.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 934760TSO
- Zoro # G201777029
- UPC # 194189590824
- Country of Origin China
- Category Holiday Decor
Dimensions
Height | 1 |
Width | 11 |
Length | 15 |
Details
Weight | 1.94 |
Description
Clean up after the holidays is a snap with the Wreath Storage Bag by Hastings Home. It's as easy as placing your artificial wreath in the bag, zipping it up and safely storing it away until next year. This durable oxford canvas tote is 36-inches in diameter and 10-inches deep and will have no problem holding wreaths up to 36-inches wide. This zippered bag features an identification tag for labeling its contents, sturdy nylon handles for portability and is also great for storing ornaments, linens and garland during the off season.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 3 Drawer File Cabinets, Putty, Letter (H33723R.L.L)
- VERSA PRODUCTS Adjustable Table, 48" X Up to 20", Wood Top, Black (VT7644824-00-01)
- TRADEMARK FINE ART Gustav Klimt 'Expectation 1905-09' Canvas Art, 14x24 (BL01339-C1424GG)
- LORELL 15" W Lorell Metal Vertical File, Light Gray (LLR42292)
- HASTINGS HOME Hastings Home Upright 9 Foot Tree Storage Cover (631914RJG)
- HASTINGS HOME Christmas Tree Storage Canvas Bag up to 6 FT Artificial Trees with Straps for Decorations, Burgundy (988396ISI)
- HASTINGS HOME Christmas Tree Storage Bag Fits Up to 12-feet Artificial Tree, Decorations /Inflatables (Red Canvas) (248226OZY)
- HASTINGS HOME Wreath Storage Round Tote Bag with Handles for Holiday Artificial Garlands, Wreath, Red (604956NGP)
- HASTINGS HOME Hastings Home Upright Tree Storage Bag for Artificial Christmas Trees up to 7.5Ft Tall, Green (906899GBS)
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- LOTSA LITES Halloween Pumpkin Flashing Headband Plastic (H-JMBHB)
- Hastings Home Holiday Decor