Shop All Holiday Decor
Hastings Home
Wreath Storage 30-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands
Mfr # 884092MWZ
Zoro # G601776936
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.4
- Width 11
- Length 13.5
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 884092MWZ
- Zoro # G601776936
- UPC # 194189646026
- Country of Origin China
- Category Holiday Decor
Dimensions
Width | 11 |
Length | 13.5 |
Height | 1.5 |
Details
Weight | 1.4 |
Description
Clean up after the holidays is a snap with the Wreath Storage Bag by Hastings Home. It's as easy as placing your artificial wreath in the bag, zipping it up and safely storing it away until next year. This durable oxford canvas tote is 30 inches in diameter and 8 inches deep and will have no problem holding wreaths up to 30-inches wide. This zippered bag features an identification tag for labeling its contents, sturdy nylon handles for portability and is also great for storing ornaments, linens and garland during the off season.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Chair, 20"L33-1/4"H, HerculesSeries (XU-DG-60099-COF-BLKV-GG)
- ACURITE Atomic Desk Clock, w/Temperature (13131A4)
- FLASH FURNITURE Kids Folding Chair, Black (Y-KID-BK-GG)
- BOSS The DOT drafting stool, Black (B16210-BK)
- HASTINGS HOME Wreath Storage 24-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands, Green (781759HZN)
- HASTINGS HOME Christmas Tree Storage Bag Fits Up to 12-feet Artificial Tree, Decorations /Inflatables (Red Canvas) (248226OZY)
- HASTINGS HOME Hastings Home Upright 9 Foot Tree Storage Cover (631914RJG)
- HASTINGS HOME Wreath Storage 36-inch Round Bag with Handles for Holiday Artificial Garland (Canvas, Red) (934760TSO)
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (395784TIB)
- HASTINGS HOME Hastings Home Rolling Christmas Tree Bag, Green (577794JAW)
- CREATIVE DISPLAY Creative Display Rack 104 5 ft. Half Round Tree (Rack 104)
- Hastings Home Holiday Decor