Shop All Storage Totes & Containers
Hastings Home
Wrapping Paper Storage Organizer, Low Profile, for Under the Bed Holds Holiday Gift Bags, 30-40" Rolls
Mfr # 445055IAK
Zoro # G501777248
original price:
$29.15
5% off
new price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 21 in
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 445055IAK
- Zoro # G501777248
- UPC # 194189646873
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Width | 4 in |
Length | 21 in |
Height | 7 |
Details
Item | Wrapping Paper Storage Organizer |
Description
The Wrapping Paper Storage Organizer will make pulling out flattened or wrinkled rolls of paper from your closet a thing of the past! The low-profile container has made it easy to store away those left-over and unused rolls of wrapping paper, bows and ribbon tuck them neatly under your bed, or along a wall in your closet. This innovative tote features a flexible divider that can fit 30-in rolls of gift wrap on one side and create an additional compartment or it can be removed for storing extra-long 40-in rolls of paper. There are also 2 more side pockets for small items and 2 clear pockets in the lid designed specifically to protect tissue paper, gift bags and flat wrap. Constructed of durable oxford canvas, clear vinyl pockets and nylon handles, this wrapping paper storage box will be ready for duty year after year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1/4 in. Nickel-Plated Glass Shelf-Support Peg (8 Pack) (U 10163)
- RUBBERMAID COMMERCIAL Stock Tank, L 52, W 31, 50 gal., Black (FG424300BLA)
- 80/20 Slam Latch W/O Key Die Cast Zinc Pc Blk (12147)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 2 1/8 in H, 11 5/8 in L, Gray (QED401GY)
- HASTINGS HOME Hastings Home 75 Compartment Ornament Storage Box (242762YXP)
- HASTINGS HOME Hastings Home Christmas Gift 40.5 inch Wrapping Paper Wrap Storage Bag Red Stand Up (638398OYU)
- HASTINGS HOME Wrapping Paper Storage Bag, 40" Rolls of Gift Wrap for Organize Holiday, Christmas Occasion, Green (115366CPD)
- HASTINGS HOME Wrapping Paper Storage Organizer, Dual Sided Hanging Gift Wrap Station for 30" Rolls, Ribbon, Bows (357337CCB)
- HASTINGS HOME Set of 2 Wrapping Paper Storage Bag, up to 40" Rolls of Holiday, Christmas Gift Wrap-Upright (Green) (788553HME)
- HASTINGS HOME Rolling Wrapping Paper Storage Organizer, Present Wrap Station on Wheels, Gift Bags, 30-40" Rolls, Bows (865891VUT)
- ORBIS Straight Wall Container, Blue, Plastic, 48 in L, 22 1/2 in W, 7 1/4 in H, 3.5 cu ft Volume Capacity (SO4822-7 Blue)
- Hastings Home Storage Totes & Containers