Shop All Storage Totes & Containers
Hastings Home
Wrapping Paper Storage Organizer, Dual Sided Hanging Gift Wrap Station for 30" Rolls, Ribbon, Bows
Mfr # 357337CCB
Zoro # G001776895
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.5 in
- Length 17 in
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 357337CCB
- Zoro # G001776895
- UPC # 194189646330
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Width | 12.5 in |
Length | 17 in |
Height | 0.5 |
Details
Item | Wrapping Paper Storage Organizer |
Description
Storing your wrapping paper and gift bags has never been easier with the dual sided Wrapping Paper Storage Organizer from Hastings Home. This hanging gift wrap holder features two compartments for 30-inch rolls of wrapping paper, 4 see-through square bins along the center for bows or ribbon and 4 smaller pockets at the top for cards, tags, tissue paper and more! The rear side of this wrapping station has two large pouches for keeping folded gift bags or flat gift wrap. Offering a space saving design with maximum storage capability; it is the perfect solution to keep your left-over wrapping accessories neat and tidy all year long.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- DURHAM MFG Drawer Bearing Rack (307B-95-D931)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL91035)
- LYON Shelving Back Panel, Steel, 36" W, 84"H, PK2 (DD86011)
- HASTINGS HOME Wrapping Paper Storage Organizer, Low Profile, for Under the Bed Holds Holiday Gift Bags, 30-40" Rolls (445055IAK)
- HASTINGS HOME Rolling Wrapping Paper Storage Organizer, Present Wrap Station on Wheels, Gift Bags, 30-40" Rolls, Bows (865891VUT)
- HASTINGS HOME Hastings Home Christmas Gift 40.5 inch Wrapping Paper Wrap Storage Bag Red Stand Up (638398OYU)
- HASTINGS HOME Wrapping Paper Storage Bag, 40" Rolls of Gift Wrap for Organize Holiday, Christmas Occasion, Green (115366CPD)
- HASTINGS HOME Hastings Home 75 Compartment Ornament Storage Box (242762YXP)
- HONEY-CAN-DO Honey-Can-Do PRT-SRT1602-LgGrn sorter bin large green replacement toy; dark green; pantone 343C (PRT-SRT1602-LgGrn)
- QUANTUM STORAGE SYSTEMS GEC™ Stack and Nest Storage Container SNT195 No Lid 19-1/2 x 15-1/2 x 13, Blue (SNT195BL)
- Hastings Home Storage Totes & Containers