Shop All Bath Towel Bars and Hooks
Hastings Home
Wrapping Paper Storage Box Holds 20 Rolls of 30" Gift Wrap Upright Container with Lid, Dividers, Red
Mfr # 791816XLA
Zoro # G601700894
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5
- Length 13.25
- Height 31.75
- Weight 5.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 791816XLA
- Zoro # G601700894
- UPC # 194189647283
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 11.5 |
Length | 13.25 |
Height | 31.75 |
Details
Weight | 5.15 |
Description
The Wrapping Paper Storage Box by Hastings Home makes it easy to store away left-over and unused rolls of gift wrap from any occasion. Tired of pulling out flattened or wrinkled rolls of paper from your closet left over from the previous holiday? This innovative, vertical organizer is designed specifically to protect your wrapping paper with its internal dividers that hold 20 rolls of gift wrap, a removable lid, and stitched seams and durable handles for portability. Keeping your Christmas, holiday, birthday, or wedding gift wrap neat, wrinkle free and all in one place has never been easier!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Neoprene Rubber Regular Flat Faucet Washers 20PK (68105)
- ZORO SELECT 2" x 1" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNK5)
- DELTA Saylor 3-Setting 2-Port Diverter Trim (T11835-BL)
- ILC Replacement for Whirlpool P4rfwb Filter, PK 2 (P4RFWB)
- HASTINGS HOME Hastings Home Ash Bucket with Lid- 4.75 Gallon (862797RNZ)
- SURE-LOC HARDWARE Sure-Loc Hardware Ventura 24 Towel Bar, Satin Brass (VT-TB24 SB)
- DELTA Trinsic 24 Double Towel Bar (75925-SS)
- SAMSONIC TRADING CO PURSONIC 130W Towel Warmer with UV Sanitizing Function (SA460380)
- KIBI Cube Bathroom Towel Ring - Matte Black.. (KBA1506MB)
- KOHLER Sculpted 18" Towel Bar (11370-BN)
- MOEN Triva Towel Bar Brushed Nickel (BP1818BN)
- Hastings Home Bath Towel Bars and Hooks