Shop All Storage Totes & Containers
Hastings Home
Wrapping Paper Storage Bag, 40" Rolls of Gift Wrap for Organize Holiday, Christmas Occasion, Green
Mfr # 115366CPD
Zoro # G001777595
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Length 16 in
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 115366CPD
- Zoro # G001777595
- UPC # 194189646125
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Width | 11 in |
Length | 16 in |
Height | 1 |
Details
Item | Wrapping Paper Storage Bag |
Description
The Wrapping Paper Storage Bag by Hastings Home makes it easy to store away left-over rolls of gift wrap, bags and tissue paper. This polyester holiday wrap organizer features a reinforced bottom to store upright in the corner of a closet, a sturdy nylon handle for hanging and a zippered top for secure storage under a bed. Keeping your unused Christmas, holiday, birthday, or wedding gift wrap neat, wrinkle free and all in one place has never been easier!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Short Double Anchor, T-Nut, 10S, 10-32 (3085)
- ORBIS Black Collapsible Bulk Container, Plastic (HDR4845-34 NV)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Yellow, 11 5/8 in L (30120YELLO)
- ZORO SELECT Bolt Ring, for 2GTX2, etc. (RBH1812KIT)
- HASTINGS HOME Hastings Home Christmas Gift 40.5 inch Wrapping Paper Wrap Storage Bag Red Stand Up (638398OYU)
- HASTINGS HOME Wrapping Paper Storage Organizer, Low Profile, for Under the Bed Holds Holiday Gift Bags, 30-40" Rolls (445055IAK)
- HASTINGS HOME Wrapping Paper Storage Organizer, Dual Sided Hanging Gift Wrap Station for 30" Rolls, Ribbon, Bows (357337CCB)
- HASTINGS HOME Hastings Home 75 Compartment Ornament Storage Box (242762YXP)
- HASTINGS HOME Rolling Wrapping Paper Storage Organizer, Present Wrap Station on Wheels, Gift Bags, 30-40" Rolls, Bows (865891VUT)
- HASTINGS HOME Set of 2 Wrapping Paper Storage Bag, up to 40" Rolls of Holiday, Christmas Gift Wrap-Upright (Green) (788553HME)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030GY)
- Hastings Home Storage Totes & Containers