Shop All Sheets and Pillow Cases
Hastings Home
Wedge Pillow, Memory Foam with Bamboo Fiber Cover for Snoring, Back Pain and Better Sleep (Blue)
Mfr # 681102VRM
Zoro # G801701165
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Length 18
- Height 7
- Weight 2.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 681102VRM
- Zoro # G801701165
- UPC # 194189644992
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 24 |
Length | 18 |
Height | 7 |
Details
Weight | 2.9 |
Description
Achieve the deep, restful sleep you've been looking for with the Wedge Pillow by Hastings Home. Made with comfortable and supportive memory foam, this pillow is great for back and side sleepers, and can help alleviate symptoms of acid reflux, snoring, and heartburn, as well as neck and shoulder pain. The wedge pillow relieves pressure on your back, making it the perfect accessory for reading, working on a laptop, or watching tv in bed. The bamboo fiber and polyester blend cover is not only soft, it is also antibacterial, mildew-proof, and has odor and moisture wicking properties.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Slate GrayChair, 26"L31"H, Fixed, ModernSeries (B9540DW-SG)
- FLASH FURNITURE Computer Desk, 31-1/2" D, 63" W, 28-7/8" H, Mahogany, Laminate (NAN-JN-2108-GG)
- ALATERRE FURNITURE Cabot Folding Table and Chair Set - Round Table and 2 Chairs (ANBT01ANO)
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter (17902)
- HASTINGS HOME Hastings Home Cotton Candy Machine (220649MWP)
- HASTINGS HOME Set of 2 Nonstick BBQ Grill Mat, FDA Approved, Double Sided and Reusable Barbecue Grilling (618003TEF)
- HASTINGS HOME Wedge Pillow Memory Foam with Bamboo Fiber Cover for Heartburn, Back Pain Better Sleep (Ivory) (206952SUQ)
- HASTINGS HOME Pillow Protector Cover Standard (725168YYE)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Silver) (587386NXA)
- HASTINGS HOME 6 Quart Stock Pot Stainless Steel with Lid, Compatible with Electric, Gas, Induction or Gas Cooktops (572884AZO)
- MARTEX Pillow Sham, King, White, 20" W, 36" L, PK20 (T250 Pillow sham)
- Hastings Home Sheets and Pillow Cases