Shop All Closet Storage Units
Hastings Home
Wardrobe Closet Organizer with Dust Cover, Free Standing Vertical Armoire and Metal Frame
Mfr # 642851NXO
Zoro # G101715077
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 68.5
- Length 43
- Width 17.5
- Weight 5.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 642851NXO
- Zoro # G101715077
- UPC # 194189590114
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 68.5 |
Length | 43 |
Width | 17.5 |
Details
Weight | 5.75 |
Description
Keep your bedroom or closet organized with the Wardrobe Closet Organizer with Dust Cover by Hastings Home. This armoire features a durable, 0.24mm thick metal frame and polypropylene connectors for strength and stability as well as a 75g non-woven fabric dust cover. The dust cover is soft, breathable and water resistant to protect your clothes, handbags, hats and shoes from dirt, mold and mildew. The fabric is easy to clean with a soft, damp cloth and warm, soapy water. The cover easily rolls up and zips for easy access to your clothes and belongings, or complete removal if you don't want to use the cover with the shelf. This organizer is great for apartments, condos and homes with limited closet space. The wardrobe features shelves on the left side and top, providing plenty of room for all kinds of footwear and accessories. The shelf is quick and easy to assemble with the included instructions, so you can start to declutter and organizer your home in minutes!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H081/415)
- MIDWEST FASTENER 5mm x 13mm White Cushioned Nickel Plated Steel Shelf Supports 20PK (66242)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824PY)
- TENNSCO Shelf, 18 In x 24 In, Grey (305 LIGHT GRAY)
- RUBBERMAID BRACKET FASTTRACK 12"" WH (1959952)
- RUBBERMAID Plate Joiner Freeslide (3D67-LO-WHT)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-1/16" Round Closet Rods (M7270)
- UNITEC GoJak Storage Rack Rack Only (UNIG567R)
- HARDWARE RESOURCES Dark Bronze Center Support Bracket for 1-5/16" Round Closet Rods (M7370-ORB)
- BESTAR Storage Unit, 3 Drawer Set, Chocolate, 36" (26872-69)
- RUBBERMAID SUPPORT BRACE 12"" WHT (1950473)
- Hastings Home Closet Storage Units