Shop All Picture and Document Frames
Hastings Home
Wall Shelf and Picture Collage with Ledge, 3 Hanging Hooks, Frame Decor Shelving Holds 4x6 Photos
Mfr # 111985UUV
Zoro # G301776083
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 19
- Weight 4.25
- Width 3.5
- Height 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 111985UUV
- Zoro # G301776083
- UPC # 194189643568
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Length | 19 |
Width | 3.5 |
Height | 11.5 |
Details
Weight | 4.25 |
Description
Combine the best of style and function with the Hastings Home Wall Shelf with Photo Collage Frames. The versatile accent piece allows you display your favorite pictures or artwork, while gaining practical storage space for items like keys, hats, scarves, light jackets, dog leashes, jewelry, handbags and more! The shelf even has a ledge for added storage and organization space. The distressed wood-look of the shelf complements most color palettes in any home or office, and can add a modern farmhouse or rustic feel to your decor. With 3 hanging hooks, and 3 4x6 picture frames, this piece is perfect to hang by your entryway or foyer. It's also ideal for your kitchen, bathroom, bedroom, stairway and in spaces where you'd like a charming decorative storage. With no assembly required and the screws and anchors for mounting included, this piece will be ready to make an impact in your home in just minutes!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Office Chair 1000 with LSU Tigers Logo (XZOC1000-PSCOL13165)
- OSBORNE WOOD PRODUCTS 3 1/2 x 5 5/8 SOLD AS A SET OF FOUR~Corner Blocks for 3" Wide Legs in (310300PG)
- ALATERRE FURNITURE Windsor Wood Slat Twin Bed, Driftwood Gray (ANWI1032)
- NUDELL Leatherette Frame 8.5x11 Black, PK2 (21202)
- HASTINGS HOME Picture Frame Set, 8.5 x 11 Document Frame Pack for Picture Gallery Wall with Hangers, Set of 6 (176628EVM)
- HASTINGS HOME Set of 6 Picture Frame Set, 5x7 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (756110ISY)
- HASTINGS HOME Hastings Home 8x10 Picture Frame Set - 6 Pack for Gallery Style Photograph Displays, Black (600332RCK)
- HASTINGS HOME Wall Shelf and Picture Collage with Ledge and 3 Hanging Hooks Photo Frame Décor Shelving (Black) (995108OPP)
- HASTINGS HOME Set of 6 Picture Frame Set, 4x6 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (809264XNJ)
- SECO Poster Snap Frame, 36" x 48", Black (32SN3648BLACK)
- SECO Poster Snap Frame, 11" x 17", 1" Profile, Blue (SN1117BLUE)
- Hastings Home Picture and Document Frames