Shop All Wall Mount Hooks
Hastings Home
Wall Rail-Mounted Hanging Rack with 6-Hooks for Entryway, Hallway, Bedroom Storage (White)
Mfr # 194666KWI
Zoro # G901776575
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.4
- Height 6
- Width 3.5
- Length 27.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 194666KWI
- Zoro # G901776575
- UPC # 194189588333
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Height | 6 |
Width | 3.5 |
Length | 27.75 |
Details
Weight | 3.4 |
Description
The Wall Hook Rail by Hastings Home is a stylish and practical addition to your home decor! You can put this convenient hanging rack in your front entryway, kitchen, living room, bedroom, bathroom, or any other place in your home where you would like to have a wall storage piece. With a modern design, this wall rack will beautifully complement any style. With 6 triple hooks, you can hang anything from keys, coats, and hats, to scarves, bags, jewelry, and towels. This lovely and practical piece would make a wonderful gift for birthdays, holidays, weddings, engagements, housewarmings, or any occasion!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Grommet, PVC, White (93400)
- GLOBAL DOOR CONTROLS Empire Style Commercial Passage Hall/Closet Door Lever (GLC-5110L-626)
- GARLOCK Gasket, Ring, 3/4 In, Metal, Yellow (C000500703)
- ZORO SELECT O-Ring, Buna N, Dash 426, 4-5/8, 5.150, PK50 (U38883.018.0237)
- SELKIRK CORPORATION Selkirk DSP6P12-1 6 x 12 in. Double Wall Smoke Pipe; Black Matte (45066)
- ELEMENTS BY HARDWARE RESOURCES 1-7/8" Satin Nickel Heavy Duty Double Prong Wall Mounted Hook (YD15-187SN)
- ORFEBRERIA 0.75 in. J Hook Wall Mount Style, Silver, 25PK (OR3234342)
- CRAWFORD HOOKS STORAG 6"" STL CD2 (UHS3)
- HILLMAN Ook Small Vinyl Coated White Steel 7/8 in. L Cup Hook 1 lb 1 pk, 12PK (534106)
- PROSOURCE Bolt Hook W/Nut 2-5/8In Zinc (LR324)
- RUSTIC ARROW Rustic Arrow 100593 Silohuet Van with Peace Outdoor Wall Accent - Small (100593)
- Hastings Home Wall Mount Hooks