Shop All Wall Mount Hooks
Hastings Home
Wall Rail-Mounted Hanging Rack with 6-Hooks for Entryway, Hallway, Bedroom Storage (Brown)
Mfr # 926535AJT
Zoro # G001776475
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.05
- Width 3.25
- Length 27
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 926535AJT
- Zoro # G001776475
- UPC # 194189588340
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Width | 3.25 |
Length | 27 |
Height | 5 |
Details
Weight | 3.05 |
Description
The Wall Hook Rail by Hastings Home is a stylish and practical addition to your home decor! You can put this convenient hanging rack in your front entryway, kitchen, living room, bedroom, bathroom, or any other place in your home where you would like to have a wall storage piece. With a modern design, this wall rack will beautifully complement any style. With 6 double hooks, you can hang anything from keys, coats, and hats, to scarves, bags, jewelry, and towels. This lovely and practical piece would make a wonderful gift for birthdays, holidays, weddings, engagements, housewarmings, or any occasion!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cylindrical Fixture Magnet, 22 lb. Pull (R750)
- PREMIER LOCK Privacy Door Lever Lock Set, Satin Nickel (LEVPR02)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Matte Black Gibson Cabinet Pull (105-128MB)
- BRINKS Combination Padlock, Brass, 48mm, High Security, Resettable (171-50052)
- ZORO SELECT Hook, Storage, 5 In, Pk2 (4PB76)
- JENSENDISTRIBUTIONSERVICES Letter T Musical Instrument Alphabet Leash & Key Holder (MI1659168)
- NATIONAL HARDWARE Hook Storage Gray Fin (N112-048)
- HILLMAN Hillman Fasteners 121050 3 Pack; 50 lbs. Picture Hanger Steel Hangers - Pack Of 10 (191692)
- DELTANA Valet Hook, 7" Projection Black (VH65U19)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 5-1/2 In. L (4ERV7)
- TOOLFLEX One-size-fits-all, Click-n-go Tool Holder with Wall Adapter, Yellow, 2PK (TF2-7)
- Hastings Home Wall Mount Hooks